Shop All Jib Cranes
Tiger Track
Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 10 ft
Mfr # 350F-500-10-10
Zoro # G702676425
product price: $4,002.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.
$4,002.99
Free 30-Day Returns
Key Features
- Capacity 500 lb
- Height Under Span 10 ft
- Reach 10 ft
- Swivel Angle 360 Degrees
- Standards AISC, ANSI B30.11, CMAA No. 74, OSHA 1910.17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger Track
- MFR # 350F-500-10-10
- Zoro # G702676425
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 10 ft |
Flange Width | 5 1/4 in |
Mast Diameter | 8 5/8 in |
Manufacturers Warranty Length | 5 yr |
Usable Boom Length | 9 9/32 ft |
Boom Length | 10 ft |
Height Under Boom | 10 ft |
Mfr. Warranty Length | 5 yr |
Overall Width | 12 ft |
Overall Height | 10 27/32 ft |
Description
Jib Crane, Maximum Lifting Capacity 500 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Overall Height 10 27/32 ft, Height Under Boom 10 ft, Boom Length 10 ft, Base Mount Type Foundationless, Flange Width 5 1/4 in, Mast Diameter 8 5/8 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 12 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish Enamel, Color Yellow, Manufacturer's Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Wheel, Rubr On Cst Iron, 6" x 2", Roler Brg (P-RY-060X020/050R)
- GLOBAL EQUIPMENT Portable Flexible Expandable 2'4"-8'11" Conveyor Steel Skate Wheels - 14"W (988988)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 3 in W, Nylon, Yellow (EE1803NFX16)
- PEERLESS Chain, Straight, 5 ft., 3500 lb., Welded (5050205)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 10 ft (350F-500-8-10)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-10-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 12 ft (350F-500-12-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-16-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 8 ft (350F-500-8-8)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 12 ft (350F-500-10-12)
- VESTIL Ac Powered Jib Crane, 2K, 4-7 ft., Boom Csa (WTJ-20-4-AC-CSA)
- Tiger Track Lifting Equipment