Shop All Jib Cranes
Tiger Track
Light Duty Foundationless Jib Crane, 250 lb Capacity, Height Under Span: 8 ft
Mfr # 350F-250-8-8
Zoro # G102676407
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,281.99
Free 30-Day Returns
Key Features
- Capacity 250 lb
- Height Under Span 8 ft
- Reach 8 ft
- Swivel Angle 360 Degrees
- Standards AISC, ANSI B30.11, CMAA No. 74, OSHA 1910.17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tiger Track
- MFR # 350F-250-8-8
- Zoro # G102676407
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 8 ft |
Mast Diameter | 5 9/16 in |
Flange Width | 3 3/8 in |
Manufacturers Warranty Length | 5 yr |
Height Under Boom | 8 ft |
Mfr. Warranty Length | 5 yr |
Overall Width | 10 ft |
Usable Boom Length | 7 17/32 ft |
Overall Height | 8 1/2 ft |
Boom Length | 8 ft |
Description
Jib Crane, Maximum Lifting Capacity 250 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Overall Height 8 1/2 ft, Height Under Boom 8 ft, Boom Length 8 ft, Base Mount Type Foundationless, Flange Width 3 3/8 in, Mast Diameter 5 9/16 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 10 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish Enamel, Color Yellow, Manufacturer's Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, 10 ft., 15,000 lb., For Lifting (5510610)
- ZORO SELECT 4 in. Swivel Stem Caster with Brake, 350 lbs. (32J982)
- PEERLESS CHAIN #63 S-HOOK 50/BAG, ZP, 7996335 (7996335)
- LITTLE GIANT LADDERS 6 ft Aluminum Platform Stepladder, 300 lb Capacity (15270-001)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 10 ft (350F-500-8-10)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-16-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 8 ft (350F-500-8-8)
- TIGER TRACK Light Duty Foundationless Jib Crane, 2,000 lb Capacity, Height Under Span: 10 ft (350F-2000-10-10)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-10-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-12-12)
- VESTIL Wall Mount Jib, High Clearance, 300 lb. (JIB-HC-3)
- Tiger Track Cranes