Shop All Jib Cranes
Tiger Track
Light Duty Foundationless Jib Crane, 250 lb Capacity, Height Under Span: 8 ft
Mfr # 350F-250-10-8
Zoro # G602676402
product price: $3,075.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,075.99
Free 30-Day Returns
Key Features
- Capacity 250 lb
- Height Under Span 8 ft
- Reach 10 ft
- Swivel Angle 360 Degrees
- Capacity (Lb.) 250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger Track
- MFR # 350F-250-10-8
- Zoro # G602676402
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 8 ft |
Mast Diameter | 5 9/16 in |
Flange Width | 3 3/8 in |
Manufacturers Warranty Length | 5 yr |
Height Under Boom | 8 ft |
Overall Width | 10 ft |
Boom Length | 10 ft |
Usable Boom Length | 9 17/32 ft |
Overall Height | 8 1/2 ft |
Mfr. Warranty Length | 5 yr |
Description
Jib Crane, Maximum Lifting Capacity 250 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Overall Height 8 1/2 ft, Height Under Boom 8 ft, Boom Length 10 ft, Base Mount Type Foundationless, Flange Width 3 3/8 in, Mast Diameter 5 9/16 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 10 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish Enamel, Color Yellow, Manufacturer's Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 19 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (218P)
- CAMPBELL CHAIN & FITTINGS SAC (Screw Adjusted Cam) Plate Clamp, 0" - 3" Grip, 6 ton WLL (6421002)
- THE PERFECT BUNGEE 30” Heavy Duty Poly Cinch Cord with Loop and Nylon Hook, Black, 4-Count (PC30LEBK4PK)
- CASTERHQ 1 Piece, 1/2"x2-7/8" Zerk AXLE And NUT, Caster Hardware, Heavy (AZ50-288)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 12 ft (350F-500-12-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 10 ft (350F-500-8-10)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 8 ft (350F-500-8-8)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-16-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 2,000 lb Capacity, Height Under Span: 10 ft (350F-2000-10-10)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 12 ft (350F-500-10-12)
- VESTIL Jib Crane, Base Mounted, 2,000 lb Capacity, Height Under Span: 7 ft (WTJ-4)
- Tiger Track Cranes