Shop All Jib Cranes
Tiger Track
Light Duty Foundationless Jib Crane, 250 lb Capacity, Height Under Span: 12 ft
Mfr # 350F-250-16-12
Zoro # G302676382
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,055.99
Free 30-Day Returns
Key Features
- Capacity 250 lb
- Height Under Span 12 ft
- Reach 16 ft
- Swivel Angle 360 Degrees
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tiger Track
- MFR # 350F-250-16-12
- Zoro # G302676382
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 12 ft |
Flange Width | 5 1/4 in |
Mast Diameter | 8 5/8 in |
Manufacturers Warranty Length | 5 yr |
Overall Width | 14 ft |
Overall Height | 12 21/32 ft |
Usable Boom Length | 15 9/32 ft |
Height Under Boom | 12 ft |
Boom Length | 16 ft |
Mfr. Warranty Length | 5 yr |
Description
Jib Crane, Maximum Lifting Capacity 250 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Overall Height 12 21/32 ft, Height Under Boom 12 ft, Boom Length 16 ft, Base Mount Type Foundationless, Flange Width 5 1/4 in, Mast Diameter 8 5/8 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 14 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish Enamel, Color Yellow, Manufacturer's Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 4 ft Fiberglass Stepladder, 300 lb Capacity (FS1504)
- SHOP TUFF Heavy Duty, Pulley Hoist, 150 lb. Capacity (PH-150)
- AFTERMARKET Suspension Seat for Mower Excavator Forklift Wheel Loader Dozer Backhoe Tractor (SEQ90-0410)
- US CARGO CONTROL 1/4" Wire Rope Clip Stainless Steel Type 316 (PCWRC14SS316)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-10-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-12-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 10 ft (350F-500-8-10)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 12 ft (350F-500-12-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-16-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 12 ft (350F-500-10-12)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 10 ft (350-1000-14-10)
- Tiger Track Lifting Equipment