Shop All Jib Cranes
Tiger Track
Light Duty Foundationless Jib Crane, 250 lb Capacity, Height Under Span: 12 ft
Mfr # 350F-250-10-12
Zoro # G602676419
product price: $3,224.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,224.99
Free 30-Day Returns
Key Features
- Capacity 250 lb
- Height Under Span 12 ft
- Reach 10 ft
- Swivel Angle 360 Degrees
- Finish Yellow Enamel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger Track
- MFR # 350F-250-10-12
- Zoro # G602676419
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 12 ft |
Flange Width | 3 3/8 in |
Mast Diameter | 5 9/16 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 12 1/2 ft |
Overall Width | 14 ft |
Mfr. Warranty Length | 5 yr |
Boom Length | 10 ft |
Height Under Boom | 12 ft |
Usable Boom Length | 9 17/32 ft |
Description
Jib Crane, Maximum Lifting Capacity 250 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Overall Height 12 1/2 ft, Height Under Boom 12 ft, Boom Length 10 ft, Base Mount Type Foundationless, Flange Width 3 3/8 in, Mast Diameter 5 9/16 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 14 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish Enamel, Color Yellow, Manufacturer's Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Flexible Bulk Roll, Ribbed, 12in, Clear (999-00130)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (FPVC142036)
- DUTTON-LAINSON Strap w/Hook, 20 Ft. (6249)
- IRONGUARD Replacement Checklist 70-1077 for Ideal Warehouse Electric Narrow Aisle Forklift Checklist Caddy (70-1077)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-16-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-12-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 8 ft (350F-500-8-8)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 12 ft (350F-500-10-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 12 ft (350F-500-12-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 10 ft (350F-500-8-10)
- VESTIL Portable Jib, Concrete Base, 8 ft., 1K (JIB-CB-100-8-10-BC)
- Tiger Track Lifting Equipment