Shop All Jib Cranes
Tiger Track
Light Duty Foundationless Jib Crane, 250 lb Capacity, Height Under Span: 10 ft
Mfr # 350F-250-14-10
Zoro # G402676398
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,920.99
Free 30-Day Returns
Key Features
- Capacity 250 lb
- Height Under Span 10 ft
- Reach 14 ft
- Swivel Angle 360 Degrees
- Mast Diameter 8 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tiger Track
- MFR # 350F-250-14-10
- Zoro # G402676398
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 10 ft |
Mast Diameter | 8 5/8 in |
Flange Width | 5 1/4 in |
Manufacturers Warranty Length | 5 yr |
Usable Boom Length | 13 9/32 ft |
Boom Length | 14 ft |
Overall Height | 10 21/32 ft |
Height Under Boom | 10 ft |
Mfr. Warranty Length | 5 yr |
Overall Width | 12 ft |
Description
Jib Crane, Maximum Lifting Capacity 250 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Overall Height 10 21/32 ft, Height Under Boom 10 ft, Boom Length 14 ft, Base Mount Type Foundationless, Flange Width 5 1/4 in, Mast Diameter 8 5/8 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 12 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish Enamel, Color Yellow, Manufacturer's Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 6 ft L, 2 in W, Polyester, Silver (EE1802TFX6)
- VESTIL 6"X2" SEMI-STEEL CASTER KIT 4800# CAP, PK4 (D-CK4-SC6-2)
- ZORO SELECT Pallet Truck Caddy, Molded Plastic (P-CADDY-BK)
- EAGLE GROUP Cart Cover, 72x24x74, Blue, Nylon, Zipper (CZC-74-2472-PB)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-12-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-10-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-16-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 10 ft (350F-500-8-10)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 8 ft (350F-500-8-8)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 12 ft (350F-500-12-12)
- VESTIL Wall Mount Jib, High Clearance, 600 lb. (JIB-HC-6)
- Tiger Track Lifting Equipment