Shop All Jib Cranes
Tiger Track
Light Duty Foundationless Jib Crane, 250 lb Capacity, Height Under Span: 10 ft
Mfr # 350F-250-10-10
Zoro # G702676395
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,118.99
Free 30-Day Returns
Key Features
- Capacity 250 lb
- Height Under Span 10 ft
- Reach 10 ft
- Swivel Angle 360 Degrees
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tiger Track
- MFR # 350F-250-10-10
- Zoro # G702676395
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 10 ft |
Mast Diameter | 5 9/16 in |
Flange Width | 3 3/8 in |
Manufacturers Warranty Length | 5 yr |
Boom Length | 10 ft |
Usable Boom Length | 9 17/32 ft |
Overall Height | 10 1/2 ft |
Mfr. Warranty Length | 5 yr |
Overall Width | 12 ft |
Height Under Boom | 10 ft |
Description
Jib Crane, Maximum Lifting Capacity 250 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Overall Height 10 1/2 ft, Height Under Boom 10 ft, Boom Length 10 ft, Base Mount Type Foundationless, Flange Width 3 3/8 in, Mast Diameter 5 9/16 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 12 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish Enamel, Color Yellow, Manufacturer's Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (RSC-306068-5-3K-95)
- RUBBERMAID COMMERCIAL Side Panel Truck, 48 In. L, 24 In. W (FG448600BLA)
- SAFEWAZE 90ft Extended Top Ladder Climb System, Complete Kit (019-12038)
- B & P MANUFACTURING Pneumatic Wheel, 3-1/4 in. Hub, 300 lb. (8023-056)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 8 ft (350F-500-8-8)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 12 ft (350F-500-10-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 2,000 lb Capacity, Height Under Span: 10 ft (350F-2000-10-10)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-10-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-12-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-16-12)
- VESTIL Winch Operated Truck Jib Crane, Dc (WTJ-2-DC)
- Tiger Track Jib Cranes