Shop All Jib Cranes
Tiger Track
Light Duty Foundationless Jib Crane, 2,000 lb Capacity, Height Under Span: 8 ft
Mfr # 350F-2000-8-8
Zoro # G602676426
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,382.99
Free 30-Day Returns
Key Features
- Capacity 2,000 lb
- Height Under Span 8 ft
- Reach 8 ft
- Swivel Angle 360 Degrees
- Mast Diameter 10 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tiger Track
- MFR # 350F-2000-8-8
- Zoro # G602676426
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 8 ft |
Mast Diameter | 10 3/4 in |
Flange Width | 5 1/4 in |
Manufacturers Warranty Length | 5 yr |
Mfr. Warranty Length | 5 yr |
Height Under Boom | 8 ft |
Overall Height | 8 27/32 ft |
Overall Width | 10 ft |
Usable Boom Length | 7 3/32 ft |
Boom Length | 8 ft |
Description
Jib Crane, Maximum Lifting Capacity 2,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Overall Height 8 27/32 ft, Height Under Boom 8 ft, Boom Length 8 ft, Base Mount Type Foundationless, Flange Width 5 1/4 in, Mast Diameter 10 3/4 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 10 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish Enamel, Color Yellow, Manufacturer's Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Cable Festoon System, C-Track, 12-Wire, 14 AWG, 60' (SFCS12W-14AWG-60)
- BAC INDUSTRIES Bungee Cord, Hook, 2-5/16 In.L, PK12 (TG-12)
- HAMILTON Duralast Wheel, 12X5 1-1/4Rb (W-1250-D-1-1/4)
- LOOS Wire Rope Sleeve, 3/8 In, 122 Copper (SL2-12TP)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 10 ft (350F-500-8-10)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 12 ft (350F-500-10-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-12-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-16-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-10-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 8 ft (350F-500-8-8)
- VESTIL Winch Operated Truck Jib Crane, Galv Dc (WTJ-4-G-DC)
- Tiger Track Cranes