Shop All Jib Cranes
Tiger Track
Light Duty Foundationless Jib Crane, 2,000 lb Capacity, Height Under Span: 8 ft
Mfr # 350F-2000-10-8
Zoro # G902676416
product price: $5,619.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,619.99
Free 30-Day Returns
Key Features
- Capacity 2,000 lb
- Height Under Span 8 ft
- Reach 10 ft
- Swivel Angle 360 Degrees
- Standards AISC, ANSI B30.11, CMAA No. 74, OSHA 1910.17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger Track
- MFR # 350F-2000-10-8
- Zoro # G902676416
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 8 ft |
Manufacturers Warranty Length | 5 yr |
Flange Width | 5 3/4 in |
Mast Diameter | 10 3/4 in |
Mfr. Warranty Length | 5 yr |
Boom Length | 10 ft |
Overall Height | 9 ft |
Overall Width | 10 ft |
Height Under Boom | 8 ft |
Usable Boom Length | 9 3/32 ft |
Description
Jib Crane, Maximum Lifting Capacity 2,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Overall Height 9 ft, Height Under Boom 8 ft, Boom Length 10 ft, Base Mount Type Foundationless, Flange Width 5 3/4 in, Mast Diameter 10 3/4 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 10 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish Enamel, Color Yellow, Manufacturer's Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DC CARGO 4in Standard Weld-on Winches For Flatbed Trailer, 4PK (WSWO-4)
- HAMILTON Plate Caster, 1040 lb. Load Rating (R-FMK-83HMB)
- SURTEK German style wire rope clip 1/8" (PER1A)
- VESTIL High Impact Plastic Multi- Purpose Ramp (MPR-2310-G)
- TIGER TRACK Light Duty Foundationless Jib Crane, 2,000 lb Capacity, Height Under Span: 10 ft (350F-2000-10-10)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 12 ft (350F-500-12-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 10 ft (350F-500-8-10)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 8 ft (350F-500-8-8)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 12 ft (350F-500-10-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-16-12)
- VESTIL High-Ceiling Tie Rod Wall Mount Jib Crane JIB-HC-10 1000 Lb. Capacity (JIB-HC-10)
- Tiger Track Lifting Equipment