Shop All Jib Cranes
Tiger Track
Light Duty Foundationless Jib Crane, 2,000 lb Capacity, Height Under Span: 12 ft
Mfr # 350F-2000-8-12
Zoro # G902676386
product price: $5,530.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.
$5,530.99
Free 30-Day Returns
Key Features
- Capacity 2,000 lb
- Height Under Span 12 ft
- Reach 8 ft
- Swivel Angle 360 Degrees
- Operation Mode Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger Track
- MFR # 350F-2000-8-12
- Zoro # G902676386
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 12 ft |
Mast Diameter | 10 3/4 in |
Manufacturers Warranty Length | 5 yr |
Flange Width | 5 1/4 in |
Height Under Boom | 12 ft |
Overall Width | 14 ft |
Overall Height | 12 27/32 ft |
Mfr. Warranty Length | 5 yr |
Boom Length | 8 ft |
Usable Boom Length | 7 3/32 ft |
Description
Jib Crane, Maximum Lifting Capacity 2,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Overall Height 12 27/32 ft, Height Under Boom 12 ft, Boom Length 8 ft, Base Mount Type Foundationless, Flange Width 5 1/4 in, Mast Diameter 10 3/4 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 14 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish Enamel, Color Yellow, Manufacturer's Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 3600 lb (DS2436X126PY)
- HYTROL CONVEYORS Hytrol® 5 Ft. - 28"W - 1.9" Dia. Galvanized Rollers - 25" Between Rails - 4.5" Roller Centers (5FT-19GSR-25-4.5)
- DAYTON Web Sling, Type 6, 6 ft L, 2 in W, Nylon, Yellow (55ET37)
- US CARGO CONTROL 1/8" Zinc Plated Malleable Wire Rope Clip (25 Pack) (MWRC18-25PK)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 12 ft (350F-500-12-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 2,000 lb Capacity, Height Under Span: 10 ft (350F-2000-10-10)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-16-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 12 ft (350F-500-10-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-10-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 10 ft (350F-500-8-10)
- VESTIL Floor Mounted Jib (JIB-FM-10)
- Tiger Track Cranes