Shop All Jib Cranes
Tiger Track
Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 8 ft
Mfr # 350F-1000-12-8
Zoro # G602676389
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,493.99
Free 30-Day Returns
Key Features
- Capacity 1,000 lb
- Height Under Span 8 ft
- Reach 12 ft
- Swivel Angle 360 Degrees
- Capacity (Lb.) 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tiger Track
- MFR # 350F-1000-12-8
- Zoro # G602676389
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 8 ft |
Flange Width | 5 1/4 in |
Manufacturers Warranty Length | 5 yr |
Mast Diameter | 10 3/4 in |
Overall Width | 10 ft |
Boom Length | 12 ft |
Mfr. Warranty Length | 5 yr |
Height Under Boom | 8 ft |
Usable Boom Length | 11 3/32 ft |
Overall Height | 8 21/32 ft |
Description
Jib Crane, Maximum Lifting Capacity 1,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Overall Height 8 21/32 ft, Height Under Boom 8 ft, Boom Length 12 ft, Base Mount Type Foundationless, Flange Width 5 1/4 in, Mast Diameter 10 3/4 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 10 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish Enamel, Color Yellow, Manufacturer's Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 880 lb. Load, Black Wheel (P21SX-NMB040K-14)
- APACHE Conveyor Belt, PVC 120, 50 Ft x 12 In (28000010)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage SC-316-050 .1875 in. x 50 ft. Elastic Bungee Shock Cord in White and Black (SC-316-050)
- PEERLESS Chain, 63 ft., 2650 lb., Hot Galvanized (5411465)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-10-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-16-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 10 ft (350F-500-8-10)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 8 ft (350F-500-8-8)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 12 ft (350F-500-10-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 12 ft (350F-500-12-12)
- VESTIL Winch Operated Truck Jib Crane, 500 Ext, 500 lb Capacity, Height Under Span: 8 ft (WTJ-2)
- Tiger Track Jib Cranes