Shop All Jib Cranes
Tiger Track
Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 8 ft
Mfr # 350F-1000-10-8
Zoro # G102676384
product price: $3,656.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$3,656.99
Free 30-Day Returns
Key Features
- Capacity 1,000 lb
- Height Under Span 8 ft
- Reach 10 ft
- Swivel Angle 360 Degrees
- Mast Diameter 8 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger Track
- MFR # 350F-1000-10-8
- Zoro # G102676384
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 8 ft |
Mast Diameter | 8 5/8 in |
Manufacturers Warranty Length | 5 yr |
Flange Width | 5 1/4 in |
Overall Height | 8 21/32 ft |
Height Under Boom | 8 ft |
Usable Boom Length | 9 9/32 ft |
Boom Length | 10 ft |
Mfr. Warranty Length | 5 yr |
Overall Width | 10 ft |
Description
Jib Crane, Maximum Lifting Capacity 1,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Overall Height 8 21/32 ft, Height Under Boom 8 ft, Boom Length 10 ft, Base Mount Type Foundationless, Flange Width 5 1/4 in, Mast Diameter 8 5/8 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 10 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish Enamel, Color Yellow, Manufacturer's Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Dumping Hopper, HD, 5/8 cu. yd., Red (SD-5/8 CASTER RED)
- DAYTON Brake Cable (MH12U12314G)
- ZORO SELECT Rope, 600ft, Wht, 3/8 in. Dia., Cotton (CTF066-01)
- HARRINGTON Lever Chain Hoist, 500 lb Load Capacity, 10 ft Hoist Lift, 51/64 in Hook Opening (LX003-10)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-16-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 12 ft (350F-500-12-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 8 ft (350F-500-8-8)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 10 ft (350F-500-8-10)
- TIGER TRACK Light Duty Foundationless Jib Crane, 2,000 lb Capacity, Height Under Span: 10 ft (350F-2000-10-10)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 12 ft (350F-500-10-12)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 10 ft (350-1000-14-10)
- Tiger Track Jib Cranes