Shop All Jib Cranes
Tiger Track
Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 10 ft
Mfr # 350F-1000-16-10
Zoro # G002676392
product price: $6,088.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$6,088.99
Free 30-Day Returns
Key Features
- Capacity 1,000 lb
- Height Under Span 10 ft
- Reach 16 ft
- Swivel Angle 360 Degrees
- Operation Mode Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger Track
- MFR # 350F-1000-16-10
- Zoro # G002676392
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 10 ft |
Flange Width | 6 1/2 in |
Mast Diameter | 10 3/4 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 11 ft |
Overall Width | 12 ft |
Usable Boom Length | 15 3/32 ft |
Mfr. Warranty Length | 5 yr |
Height Under Boom | 10 ft |
Boom Length | 16 ft |
Description
Jib Crane, Maximum Lifting Capacity 1,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Overall Height 11 ft, Height Under Boom 10 ft, Boom Length 16 ft, Base Mount Type Foundationless, Flange Width 6 1/2 in, Mast Diameter 10 3/4 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 12 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish Enamel, Color Yellow, Manufacturer's Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A6E20B8D3C1P6)
- WARN INDUSTRIES WINCH ACCESSORIES, BUSHING KIT (69637)
- TMI Replacement Vinyl Strip, Low-Temp Smooth (999-00651)
- WELLINGTON Stretch Rope Cordzilla Grn 3Ft (CZB3)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 8 ft (350F-500-8-8)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-10-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 12 ft (350F-500-12-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 10 ft (350F-500-8-10)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-12-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-16-12)
- VESTIL Floor Mounted Jib Crane 2000 Lb. Capacity (JIB-FM-20)
- Tiger Track Jib Cranes