Shop All Jib Cranes
Tiger Track
Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 10 ft
Mfr # 350F-1000-14-10
Zoro # G202676413
product price: $5,808.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$5,808.99
Free 30-Day Returns
Key Features
- Capacity 1,000 lb
- Height Under Span 10 ft
- Reach 14 ft
- Swivel Angle 360 Degrees
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger Track
- MFR # 350F-1000-14-10
- Zoro # G202676413
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 10 ft |
Flange Width | 5 3/4 in |
Mast Diameter | 10 3/4 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 10 27/32 ft |
Overall Width | 12 ft |
Mfr. Warranty Length | 5 yr |
Boom Length | 14 ft |
Height Under Boom | 10 ft |
Usable Boom Length | 13 3/32 ft |
Description
Jib Crane, Maximum Lifting Capacity 1,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Overall Height 10 27/32 ft, Height Under Boom 10 ft, Boom Length 14 ft, Base Mount Type Foundationless, Flange Width 5 3/4 in, Mast Diameter 10 3/4 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 12 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish Enamel, Color Yellow, Manufacturer's Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile A-Frame Lean Tool Cart, 24 x 48" (AFCP-2448-5PY)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 20BF, Axle Shape: Hex (KG20 AB1)
- TW EVANS CORDAGE Twine Sisal 2 Ply 300 Ft (15-209)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER020L-15)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-10-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 2,000 lb Capacity, Height Under Span: 10 ft (350F-2000-10-10)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-16-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 12 ft (350F-500-12-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 8 ft (350F-500-8-8)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 12 ft (350F-500-10-12)
- GLEASON REEL Floor Jib Kit, Swing, 10 ft. x9 ft. Column (W5S-100902)
- Tiger Track Jib Cranes