Shop All Flap Discs
Tiger Paw
Coated Abrasive Flap Disc, Super High Density High Performance, 7 in Disc Dia, 7/8 in Center Hole, 4
Mfr # 51170
Zoro # G209010586
product price: $15.65
/ea
Sold in multiples of 10 for $156.50
$156.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger Paw
- MFR # 51170
- Zoro # G209010586
- UPC # 12382511708
- Country of Origin United States
- Category Flap Discs
Description
Weilers Tiger Paw flap discs are designed for the user looking for aggressive performance and long life in heavy duty applications like grinding on the edge of pipe. Superior grain retention lasts longer and maintains perfect cutting angle to provide excellent performance and sustained stock removal when grinding on-edge while the engineered poly/cotton cloth features excellent grain retention for maximum disc life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Bearing Carbide Bur - EDGE Cut 45° - 5/8" x 1/8", 1/4" Shank (25105)
- A E S INDUSTRIES Coarse WIRE - 4" Wire Wheel w/1/4" Shank (AD1864)
- PFERD Felt Point Conical Pointed - 3/4" x 1" - 1/4" Shank, Medium Grade (48576)
- TANIS BRUSH Hand Tube Brush, .006, HC Steel, 3/8" dia. (05045)
- TIGER PAW Coated Abrasive Flap Disc, High Density High Performance, 4-1/2 in Disc Dia, 5/8-11 UNC Center Hole (51125)
- ARC ABRASIVES 7" x 5/8"-11 T29 - Angle Face PREDATOR Fiberglass Flap Disc, 80 Grit (71-10856AF)
- UNITED ABRASIVES/SAIT SAIT 78322 Ovation® Ceramic High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 60 Grit, 10-Pack (78322)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, 6"X5/8-11" 36/60G (06A602)
- PFERD 6" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 60 Grit, Flat (63052)
- WEILER 7" Abrasive Flap Disc Angled (TY29) Phenolic Backing 60Z 7/8" Arbr Hl (51150)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Medium Radius (67212)
- Tiger Paw Flap Discs