Shop All Flap Discs
Tiger Paw
Coated Abrasive Flap Disc, Super High Density High Performance, 4-1/2 in Disc Dia, 5/8-11 UNC Center
Mfr # 51166
Zoro # G009010731
product price: $12.49
/ea
Sold in multiples of 10 for $124.90
$124.90
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
- Brand Tiger Paw
- MFR # 51166
- Zoro # G009010731
- UPC # 12382511661
- Country of Origin United States
- Category Flap Discs
Description
Weilers Tiger Paw flap discs are designed for the user looking for aggressive performance and long life in heavy duty applications like grinding on the edge of pipe. Superior grain retention lasts longer and maintains perfect cutting angle to provide excellent performance and sustained stock removal when grinding on-edge while the engineered poly/cotton cloth features excellent grain retention for maximum disc life.
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
- OSG Carbide Bur, Cylindrical Ball Nose, 3/8 in (862-3750)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 36 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite, Brown (78072721255)
- MERIT Quick Change Disc, 2In, 80Grit, TS, PK100 (69957399642)
- FLEX-HONE TOOL BC30024 FLEX-HONE, 3.000" (76.2mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC30024)
- TIGER PAW Coated Abrasive Flap Disc, High Density High Performance, 4-1/2 in Disc Dia, 5/8-11 UNC Center Hole (51125)
- WEILER 4-1/2" Tiger X Flap Disc, Conical (TY29), 60Z, 5/8"-11 UNC (51206)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, C3 Cmpct Cer XL, 40G (42452)
- NORTON ABRASIVES Flap Disc, Aluminum Oxide, 4 1/2" dia (77696097542)
- DEWALT 7" x 5/8"-11 80g type 29 HP flap disc (DW8330)
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP PREDATOR Fiberglass Flap Disc, 40 Grit (71-10814FXL)
- DEWALT 6" x 7/8" 60g type 29 HP flap disc (DW8381)
- Tiger Paw Flap Discs