Shop All Flap Discs
Tiger Paw
Coated Abrasive Flap Disc, High Performance, 7 in Disc Dia, 5/8-11 UNC Center Hole Thread Size, 60 G
Mfr # 51147
Zoro # G709010765
product price: $14.59
/ea
Sold in multiples of 10 for $145.90
$145.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger Paw
- MFR # 51147
- Zoro # G709010765
- UPC # 12382511470
- Country of Origin United States
- Category Flap Discs
Description
Weilers Tiger Paw flap discs are designed for the user looking for aggressive performance and long life in heavy duty applications like grinding on the edge of pipe. Superior grain retention lasts longer and maintains perfect cutting angle to provide excellent performance and sustained stock removal when grinding on-edge while the engineered poly/cotton cloth features excellent grain retention for maximum disc life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Sanding Belt 100 Grit (60-0310-P)
- ALLWAY WIRE BRUSH W/SCRAPR13.5"" (SB319)
- NORTON ABRASIVES VitrifiedMountedPoint, 1/4 x 5/16in, 60G (61463624413)
- CONTINENTAL ABRASIVES 6" 220 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN220)
- TIGER PAW Coated Abrasive Flap Disc, High Density High Performance, 4-1/2 in Disc Dia, 5/8-11 UNC Center Hole (51125)
- UNITED ABRASIVES/SAIT Flap Disc6x78 Z60xPK10 (76238)
- HOLEX Abrasive flap disc speed ZA, flat, Dia 115 mm, Grit: 120 (565294 120)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 4.5x5/8"-11" 80GR (06B458)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 40 Grit, 5/8-11 (66254400257)
- DEWALT XP(TM) Ceramic MAXTRIM Trimmable Flap Disc (DWA8281CTR)
- UNITED ABRASIVES/SAIT SAIT 78005 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 36 Grit (78005)
- Tiger Paw Flap Discs