Shop All Flap Discs
Tiger Paw
Coated Abrasive Flap Disc, High Performance, 7 in Disc Dia, 5/8-11 UNC Center Hole Thread Size, 40 G
Mfr # 51140
Zoro # G909010749
product price: $14.55
/ea
Sold in multiples of 10 for $145.50
$145.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger Paw
- MFR # 51140
- Zoro # G909010749
- UPC # 12382511401
- Country of Origin United States
- Category Flap Discs
Description
Weilers Tiger Paw flap discs are designed for the user looking for aggressive performance and long life in heavy duty applications like grinding on the edge of pipe. Superior grain retention lasts longer and maintains perfect cutting angle to provide excellent performance and sustained stock removal when grinding on-edge while the engineered poly/cotton cloth features excellent grain retention for maximum disc life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 23451 C24R Concrete Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 1", 1-Pack (23451)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO-COOL, 80 Grit (40729)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., 150 Grit (05539520264)
- UNITED ABRASIVES/SAIT SAIT 06373 Threaded Regular Twist Knot Wheels (Carbon Steel), 5" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06373)
- TIGER PAW Coated Abrasive Flap Disc, High Density High Performance, 4-1/2 in Disc Dia, 5/8-11 UNC Center Hole (51125)
- WEILER 2" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type R Mount, 60Z (50958)
- UNITED ABRASIVES/SAIT SAIT 78145 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 7" x 5/8"-11, 36 Grit (78145)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 60 Grit (71-10825AF)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 5/8-11 (66254461170)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, XL, 80G (42355)
- NORTON ABRASIVES Flap Disc, 5 In x 60 Grit, 5/8-11 (66623399130)
- Tiger Paw Flap Discs