Shop All Flap Discs
Tiger Paw
Coated Abrasive Flap Disc, High Performance, 4-1/2 in Disc Dia, 7/8 in Center Hole, 36 Grit, Very Co
Mfr # 51118
Zoro # G209010753
Sold in multiples of 10 for $55.90
$55.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tiger Paw
- MFR # 51118
- Zoro # G209010753
- UPC # 12382511180
- Country of Origin United States
- Category Flap Discs
Description
Weilers Tiger Paw flap discs are designed for the user looking for aggressive performance and long life in heavy duty applications like grinding on the edge of pipe. Superior grain retention lasts longer and maintains perfect cutting angle to provide excellent performance and sustained stock removal when grinding on-edge while the engineered poly/cotton cloth features excellent grain retention for maximum disc life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Flap Disc 4 1/2" Original Flapper 60 5/8"-11 T27 Fiberglass (629465000)
- WESTWARD Deburring Tool Handle Kit, B, E Series (2NXJ1)
- UNEEDA Sanding Disc 6" EKASTORM PSA Square Tab Grit #180 (M-160462)
- PFERD 2" COMBIDISC® Abrasive Disc - Type CD - Aluminum Oxide A-PLUS - 60 Gt. (42331)
- TIGER PAW Coated Abrasive Flap Disc, High Density High Performance, 4-1/2 in Disc Dia, 5/8-11 UNC Center Hole (51125)
- WEILER Flap Disc, 4-1/2inx60Grit, 5/8-11,13000RPM (98927)
- ARC ABRASIVES 7" x 5/8"-11 T29 - Angle Face PREDATOR Fiberglass Flap Disc, 80 Grit (71-10856AF)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - A-COOL SG INOX+ALU, Aluminum oxide, 60 Grit, Flat (62378)
- ZORO SELECT Flap Disc, Type 29, 4" dia., 60 Grit (78072775365)
- UNITED ABRASIVES/SAIT SAIT 78131 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 5" x 5/8"-11, 120 Grit, 10-Pack (78131)
- NORTON ABRASIVES Flap Disc, 7 In x 60 Grit, 7/8 (66623399161)
- Tiger Paw Flap Discs