Shop All Flap Discs
Tiger Paw
Coated Abrasive Flap Disc, High Density High Performance, 4-1/2 in Disc Dia, 5/8-11 UNC Center Hole
Mfr # 51126
Zoro # G609010612
Sold in multiples of 10 for $61.50
$61.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tiger Paw
- MFR # 51126
- Zoro # G609010612
- UPC # 12382511265
- Country of Origin United States
- Category Flap Discs
Description
Weilers Tiger Paw flap discs are designed for the user looking for aggressive performance and long life in heavy duty applications like grinding on the edge of pipe. Superior grain retention lasts longer and maintains perfect cutting angle to provide excellent performance and sustained stock removal when grinding on-edge while the engineered poly/cotton cloth features excellent grain retention for maximum disc life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook/Loop Disc, Multihole, 120Grt, 6in, PK50 (7100045073)
- WALTER SURFACE TECHNOLOGIES Backing Pads, 6" X 5/8-11" (15D064)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia., Max. RPM: 22, 000 RPM (66254442937)
- DEWALT 7" x 5/8"-11 36g type 29 HP flap disc (DW8327)
- TIGER PAW Coated Abrasive Flap Disc, High Density High Performance, 4-1/2 in Disc Dia, 5/8-11 UNC Center Hole (51125)
- WEILER Abrasive Flap Disc, Coarse, 4-1/2 in. (98832)
- NORTON ABRASIVES Flap Disc, Medium, 60 Grit, 5" dia. (66261132142)
- PEARL Silver Line Zirconia Maxidisc Flap Disc 4-1/2 x 7/8 Z60 (MX4560ZT)
- CGW ABRASIVES Flap Disc, 60 Grit, Poly-Cotton (42304)
- UNITED ABRASIVES/SAIT SAIT 76321 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 120 Grit, 10-Pack (76321)
- ARC ABRASIVES Flap Disc, 7" dia., Type 29, Medium (10672217-1)
- Tiger Paw Flap Discs