Shop All Automotive Flood & Spotlights
Tiger Lights
Rechargeable LED Magnetic Work Light 3 3/8 Length, Flashing/Flood Off-Road Light
Mfr # TL2460
Zoro # G805748388
product price: $92.49
/ea
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger Lights
- MFR # TL2460
- Zoro # G805748388
- UPC # 196140000670
- Country of Origin China
- Category Automotive Flood & Spotlights
Description
Specs: Description: Rubberized Magnet 2.5" , Light Pattern: Flood/Flashing , Lumens: 1000 , Volt: 12-24 , Rechargeable LED with replaceable Lithium Ion battert , Up to 4 hours of use on a single charge , 4 light modes: Low Power, High Power, S.O.S. Pattern and Flashing Amber Light , Improved bracket, making it easier to adjust the light , Includes: Cigarette lighter and DC charger , Length: 3 3/8 , Width: 3 3/8 , Height: 8 , Base: 4" Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAICO Control Arm Kit, V30-7471 (V30-7471)
- SHURHOLD Long Dip & Scrub Brush (276)
- VELVAC Anti-Siphon Tube, 2 1/2 In Neck, Kenworth (600243-1)
- GROCO 1/2" NPT Bronze In-Line Ball Valve (IBV-500)
- TIGER LIGHTS 12V LED Oval Light 4.2 Amps, 50 Watts, Flood Offroad Light; (TL7060)
- TIGER LIGHTS 9V 4 x 6 LED High/Low Beam 4 Amps, Flood/Spot Combo Offroad Light; (TL800)
- TIGER LIGHTS 10" Single Row LED Light Bar 12V, Flood/Spot Combo Off-Road Light; (TL10SRC)
- TIGER LIGHTS 12V Right LED Headlight 5.8A, Flood/Spot Combo Off-Road Light; (TL970R)
- TIGER LIGHTS 9V 5 x 7 LED Driving Light 2.9 Amps, Flood/Spot Combo Offroad Light; (TL810)
- TIGER LIGHTS 12V LED Work Light w/Swivel Mount 2 Amps, Flood Offroad Light; (TL7080)
- BUYERS PRODUCTS Thin Dual Row 4.5 Inch Amber LED Strobe Light (8892600)
- Tiger Lights Automotive Flood & Spotlights