Shop All Riding Lawn Mower & Small Tractor Parts
Tiger Lights
LED Amber Light 12V For Case/IH 1440 Flood Off-Road Light;
Mfr # 92185C1
Zoro # G605744351
product price: $57.00
/ea
$57.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger Lights
- MFR # 92185C1
- Zoro # G605744351
- UPC # 196140000038
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Description
LED Handrail Light
Light Pattern: Flood
Wattage: 9
Amps: 0.75
Volt: 12-24
Uses original mount and wiring
Includes: Stainless steel hardware
Length [inch]: 6
Width [inch][fraction]: 3 1/2
Depth [inch]: 3
Replaces OEM Numbers:
CaseIH: 107324C91, 130882C91, 216044C91, 92185C1, 92260C1
Ford/New Holland: 83977683, 86012669, 86014019, 86016518, 86023276, 87053368, 8770630, 9706415
Versatile: V77050, V93104
Compatible With/Replacement For:
Case/IH 1440, 1460, 1480, 1620, 1640, 1644, 1660, 1666, 1670, 1680, 1682, 1688, 2144, 2166, 2188, 2344, 2366, 2377, 2388, 2577, 2588, 1800, 1400, 1822, 1844, 2022, 2044, 2055, 2155, 2555, 420, 620, 782, CPX420, CPX610, 1086, 3220, 3230, 385, 395, 4210, 4230, 4240, 485, 495, 585, 685, 695, 7110, 7120, 7130, 7140, 7150, 7210, 7220, 7230, 7240, 7250, 885, 8910, 8920, 8930, 8940, 895, 8950, 995, CX100, CX50, CX60, CX70, CX80, CX90, MX100, MX100C, MX110, MX120, MX135, MX150, MX170, MX80C, MX90C, 4000, 5000
Ford New Holland 9030E, 9030V, 9184, 9384, 9484, 9684, 9884
International 1400, 1420, 1470, 1482, 1086, 1486, 1586, 3088, 3288, 3388, 3488, 3588, 3688, 3788, 385, 4386, 4586, 4786, 484, 5088, 5288, 5488, 584, 6388, 6488, 6588, 6788, 784, 786, 886, 986
Versatile 1156V, 256V, 276V, 276VII, 756V, 836V, 846V, 856V, 876V, 9280, 9282, 936V, 946V, 9480, 9482, 956V, 9680, 9682, 976V, 9880, 9882
Light Pattern: Flood
Wattage: 9
Amps: 0.75
Volt: 12-24
Uses original mount and wiring
Includes: Stainless steel hardware
Length [inch]: 6
Width [inch][fraction]: 3 1/2
Depth [inch]: 3
Replaces OEM Numbers:
CaseIH: 107324C91, 130882C91, 216044C91, 92185C1, 92260C1
Ford/New Holland: 83977683, 86012669, 86014019, 86016518, 86023276, 87053368, 8770630, 9706415
Versatile: V77050, V93104
Compatible With/Replacement For:
Case/IH 1440, 1460, 1480, 1620, 1640, 1644, 1660, 1666, 1670, 1680, 1682, 1688, 2144, 2166, 2188, 2344, 2366, 2377, 2388, 2577, 2588, 1800, 1400, 1822, 1844, 2022, 2044, 2055, 2155, 2555, 420, 620, 782, CPX420, CPX610, 1086, 3220, 3230, 385, 395, 4210, 4230, 4240, 485, 495, 585, 685, 695, 7110, 7120, 7130, 7140, 7150, 7210, 7220, 7230, 7240, 7250, 885, 8910, 8920, 8930, 8940, 895, 8950, 995, CX100, CX50, CX60, CX70, CX80, CX90, MX100, MX100C, MX110, MX120, MX135, MX150, MX170, MX80C, MX90C, 4000, 5000
Ford New Holland 9030E, 9030V, 9184, 9384, 9484, 9684, 9884
International 1400, 1420, 1470, 1482, 1086, 1486, 1586, 3088, 3288, 3388, 3488, 3588, 3688, 3788, 385, 4386, 4586, 4786, 484, 5088, 5288, 5488, 584, 6388, 6488, 6588, 6788, 784, 786, 886, 986
Versatile 1156V, 256V, 276V, 276VII, 756V, 836V, 846V, 856V, 876V, 9280, 9282, 936V, 946V, 9480, 9482, 956V, 9680, 9682, 976V, 9880, 9882
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Muffler 8" x5" x2" (A-B1SB2294)
- CORE TARPS 20 ft L x 0.5 mm H x 10 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-10X20)
- DEWALT Spray Wand 31 in. (7103261)
- SOLO Standard Elbow and Nozzle Assortment (4900654-P)
- TIGER LIGHTS 12V LED Headlight For Case/IH MX100, MX120 Flood/Spot Off-Road Light; (TL6200L)
- TIGER LIGHTS LED Flood Light For Agco 31079, John Deere 9100, 9200 30-3227332; (TL9010)
- TIGER LIGHTS Right LED Headlight For Ford/New Holland T8010, T8020, T8030 87529728; (TL8030R)
- TIGER LIGHTS 50W Compact LED Spot Light 9V For Case 621 Wheel Loader Spot Off-Road Light (TL500S)
- TIGER LIGHTS 12V 30" Single Row LED Headlight For Case/IH MX100 Flood/Spot Off-Road Light (TL6200R)
- TIGER LIGHTS LED Work Light 12V For Kubota B2650HSDC, B3350HSDC Flood Off-Road Light; (TL3240)
- AFTERMARKET 80645 Gasket Remover for Universal Products (SSK20-0036)
- Tiger Lights Lawn Mowers & Accessories