Shop All Riding Lawn Mower & Small Tractor Parts
Tiger Lights
LED Amber Cab Light 12V For Case/IH 9110 Flashing/Flood Off-Road Light;
Mfr # AR60250
Zoro # G105745353
product price: $58.00
/ea
$58.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger Lights
- MFR # AR60250
- Zoro # G105745353
- UPC # 196140000045
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Description
LED Amber Light
Light Pattern: Flood/Flashing
Wattage: 9
Amps: 0.75
Volt: 12-24
Fits Sound Guard Cabs and 4wd Steiger
Includes: Stainless steel hardware
Length [inch][fraction]: 7 3/4
Width [inch]: 2
Depth [inch][fraction]: 1 1/2
Replaces OEM Numbers:
CaseIH: 20-1950T91, 22-665T1, 60-6246T1, A187626
John Deere: AR60250
Compatible With/Replacement For:
Case/IH 9110, 9130, 9150, 9170, 9210, 9230, 9240, 9250, 9260, 9270, 9280, 9310, 9330, 9350, 9370, 9380, 9390
John Deere 9900, 9910, 9920, 9930, 9940, 9950, 9960, 9965, 9970, 484, 7440, 7445, 7740, 6100, 6500, 6600, 1020, 1050, 1070, 1250, 1450, 1520, 1530, 1650, 2020, 2030, 2040, 2140, 2150, 2155, 2240, 2255, 2350, 2355N, 2440, 2550, 2555, 2630, 2640, 2750, 2755, 2840, 2855N, 2940, 2950, 2955, 3040, 3055, 3140, 3150, 3155, 3255, 4030, 4040, 4040S, 4050, 4055, 4230, 4240, 4240S, 4250, 4255, 4430, 4440, 4450, 4455, 4555, 4560, 4630, 4640, 4650, 4755, 4760, 4840, 4850, 4955, 4960, 5045E, 5055E, 5065E, 5065M, 5075E, 5075M, 5085E, 5085M, 5095M, 5095MH, 5100E, 5100M, 5100MH, 5100ML, 5105, 5105M, 5115M, 5115ML, 5200, 5205, 5210, 5220, 5225, 5300, 5310, 5320, 5325, 5400, 5410, 5420, 5425, 5500, 5510, 5520, 5525, 5625, 6105D, 6105E, 6110, 6110L, 6115D, 6120E, 6200, 6205, 6210, 6210L, 6300, 6310, 6310L, 6400, 6403, 6405, 6410, 6410L, 6500, 6505, 6510L, 6603, 6605, 7200, 7210, 7220, 7320, 7400, 7405, 7410, 7420, 7505, 7510, 7520, 7600, 7610, 7700, 7710, 7800, 7810, 820, 8430, 8440, 8450, 850, 8560, 8570, 8630, 8640, 8650, 870, 8760, 8770, 8850, 8870, 8960, 8970, 900HC, 950, 970, 990
Light Pattern: Flood/Flashing
Wattage: 9
Amps: 0.75
Volt: 12-24
Fits Sound Guard Cabs and 4wd Steiger
Includes: Stainless steel hardware
Length [inch][fraction]: 7 3/4
Width [inch]: 2
Depth [inch][fraction]: 1 1/2
Replaces OEM Numbers:
CaseIH: 20-1950T91, 22-665T1, 60-6246T1, A187626
John Deere: AR60250
Compatible With/Replacement For:
Case/IH 9110, 9130, 9150, 9170, 9210, 9230, 9240, 9250, 9260, 9270, 9280, 9310, 9330, 9350, 9370, 9380, 9390
John Deere 9900, 9910, 9920, 9930, 9940, 9950, 9960, 9965, 9970, 484, 7440, 7445, 7740, 6100, 6500, 6600, 1020, 1050, 1070, 1250, 1450, 1520, 1530, 1650, 2020, 2030, 2040, 2140, 2150, 2155, 2240, 2255, 2350, 2355N, 2440, 2550, 2555, 2630, 2640, 2750, 2755, 2840, 2855N, 2940, 2950, 2955, 3040, 3055, 3140, 3150, 3155, 3255, 4030, 4040, 4040S, 4050, 4055, 4230, 4240, 4240S, 4250, 4255, 4430, 4440, 4450, 4455, 4555, 4560, 4630, 4640, 4650, 4755, 4760, 4840, 4850, 4955, 4960, 5045E, 5055E, 5065E, 5065M, 5075E, 5075M, 5085E, 5085M, 5095M, 5095MH, 5100E, 5100M, 5100MH, 5100ML, 5105, 5105M, 5115M, 5115ML, 5200, 5205, 5210, 5220, 5225, 5300, 5310, 5320, 5325, 5400, 5410, 5420, 5425, 5500, 5510, 5520, 5525, 5625, 6105D, 6105E, 6110, 6110L, 6115D, 6120E, 6200, 6205, 6210, 6210L, 6300, 6310, 6310L, 6400, 6403, 6405, 6410, 6410L, 6500, 6505, 6510L, 6603, 6605, 7200, 7210, 7220, 7320, 7400, 7405, 7410, 7420, 7505, 7510, 7520, 7600, 7610, 7700, 7710, 7800, 7810, 820, 8430, 8440, 8450, 850, 8560, 8570, 8630, 8640, 8650, 870, 8760, 8770, 8850, 8870, 8960, 8970, 900HC, 950, 970, 990
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Light Lute, 30", 82" Handle, Wrap (56230)
- KOHLER Rod Assy Connecting (Std) (12 067 11-S)
- MARASTAR Golf Cart Tire, Rubber, Size 18x8.5 8-8.4 (20113)
- CAMCO Coil Hose Nozzle w/Thumb Lever (41986)
- TIGER LIGHTS LED Side Mount Light 12V For Case/IH Magnum 215 Flood Off-Road Light; (TL3075)
- TIGER LIGHTS 12V Left LED Corner Amber Light For Case/IH JX90U Flood Off-Road Light; (TL6130L)
- TIGER LIGHTS TIGERLIGHTS LED Headlight Kit-Compatible w/Repl. for Case/IH, 12V-Flood/Spot Combo Off-Road Light (CaseKit-13)
- TIGER LIGHTS 12V LED Center Hood Light For Case/IH Patriot 3240 Sprayer Off-Road Light (TL6150)
- TIGER LIGHTS 12V LED Combine Light For Case 1294, 1394 Flood/Spot Off-Road Light; (TL6080)
- TIGER LIGHTS 12V 20" Single Row LED Small Oval For John Deere 7180 Flood Offroad Light (TL5670)
- AFTERMARKET Universal 120 Volt 80 Watt Battery Heater Pad (22600)
- Tiger Lights Riding Lawn Mower & Small Tractor Parts