Shop All Riding Lawn Mower & Small Tractor Parts
Tiger Lights
12V Left LED Corner Amber Light For Case/IH Magnum 180 Flood Off-Road Light
Mfr # TL6120L
Zoro # G805744717
Free Shipping & Returns
$135.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tiger Lights
- MFR # TL6120L
- Zoro # G805744717
- UPC # 196140001233
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Description
24W LED Sealed Round Light
Light Pattern: Flood
Lumens: 3000
Wattage: 30
Amps: 3.3
Volt: 12-24
Plug and Play
Direct replacement
Light will bolt right into factory light housing
Front left corner amber light with an attached white work light
The amber light has a built-in resistor to work with original factory flasher
Amber Light Information; Watts: 17W + 12W Resistor and Amps: 2.4
Replaces OEM Numbers:
CaseIH: 279219A1
Compatible With/Replacement For:
Case/IH 3230 Patriot, 3330 Patriot, Patriot 3240, Patriot 3340, SPX3320, JX100U, JX70U, JX80U, JX90U, Magnum 180, Magnum 190, Magnum 210, Magnum 215, Magnum 225, Magnum 235, Magnum 245, Magnum 250, Magnum 255, Magnum 260, Magnum 275, Magnum 280, Magnum 290, Magnum 305, Magnum 310, Magnum 315, Magnum 335, Magnum 340, Magnum 370, Magnum 380, MX180, MX200, MX210, MX215, MX220, MX230, MX240, MX245, MX255, MX270, MX275, MX285, MX305, MXM120, MXM130, MXM140, MXM155, MXM175, MXM190
Light Pattern: Flood
Lumens: 3000
Wattage: 30
Amps: 3.3
Volt: 12-24
Plug and Play
Direct replacement
Light will bolt right into factory light housing
Front left corner amber light with an attached white work light
The amber light has a built-in resistor to work with original factory flasher
Amber Light Information; Watts: 17W + 12W Resistor and Amps: 2.4
Replaces OEM Numbers:
CaseIH: 279219A1
Compatible With/Replacement For:
Case/IH 3230 Patriot, 3330 Patriot, Patriot 3240, Patriot 3340, SPX3320, JX100U, JX70U, JX80U, JX90U, Magnum 180, Magnum 190, Magnum 210, Magnum 215, Magnum 225, Magnum 235, Magnum 245, Magnum 250, Magnum 255, Magnum 260, Magnum 275, Magnum 280, Magnum 290, Magnum 305, Magnum 310, Magnum 315, Magnum 335, Magnum 340, Magnum 370, Magnum 380, MX180, MX200, MX210, MX215, MX220, MX230, MX240, MX245, MX255, MX270, MX275, MX285, MX305, MXM120, MXM130, MXM140, MXM155, MXM175, MXM190
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXES-EN400)
- DB ELECTRICAL Starter Remote Solenoid Relay For Arrowhead 892-1251-210-50 (240-22155)
- OFF Botanicals Insect Repellant, Box, 10 Wipes/Pack, PK8 (694974)
- KENYON Sprinkler Key, 7" (85480)
- TIGER LIGHTS LED Upgrade Kit For John Deere 7630, 7720, 7730, 7820, 7830, 7920; (TL8320KIT)
- TIGER LIGHTS 24W LED Sealed Round Hi/Lo Beam 12V For John Deere 6100 Flood/Spot Offroad Light (TL3020)
- TIGER LIGHTS 12V Complete LED Light Kit For Case/IH 7110, 7120 Off-Road Light; (CaseKit-1)
- TIGER LIGHTS 24W LED Sealed Round Hi/Lo Beam For John Deere 2755, 2940, 2950 RE19082; (TL2070)
- TIGER LIGHTS Left LED Work Light For John Deere 6010, 6110, 6110L, 6200 AL78177; (TL7210L)
- TIGER LIGHTS Left LED Work Light For John Deere 5070M, 5080M, 5080R, 5080RN AL172569; (TL7130L)
- OREGON Flat Idler Pulley (78-300)
- Tiger Lights Riding Lawn Mower & Small Tractor Parts