Shop All Riding Lawn Mower & Small Tractor Parts
Tiger Lights
12V Complete LED Light Kit For Case/IH 7110, 7120 Off-Road Light;
Mfr # CaseKit-1
Zoro # G005747532
product price: $1,155.00
/ea
Free Shipping & Returns
$1,155.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger Lights
- MFR # CaseKit-1
- Zoro # G005747532
- UPC # 196140000076
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Description
8000 Series LED Tractor Light w/ Interchangeable Mounts
Light Pattern: Spot/Flood
Lumens: 42800
Wattage: 520
Amps: 43.3
Volt: 12-24
Plug and Play
Includes: (1) TL7140L Left headlight, (1) TL7140R Right headlight, (2) TL3070 Lower mid mount lights, stairs and fuel tank and (6) TL3030 Upper front cab and rear fenders
Compatible With/Replacement For:
Case/IH 7110, 7120, 7130, 7140, 7150, 7210, 7220, 7230, 7240, 7250, 8910, 8920, 8930, 8940, 8950
Light Pattern: Spot/Flood
Lumens: 42800
Wattage: 520
Amps: 43.3
Volt: 12-24
Plug and Play
Includes: (1) TL7140L Left headlight, (1) TL7140R Right headlight, (2) TL3070 Lower mid mount lights, stairs and fuel tank and (6) TL3030 Upper front cab and rear fenders
Compatible With/Replacement For:
Case/IH 7110, 7120, 7130, 7140, 7150, 7210, 7220, 7230, 7240, 7250, 8910, 8920, 8930, 8940, 8950
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Tow Bar-Hitch (981-0133B-0637)
- MTD Gear Box Asm (753-05599)
- CLASSIC ACCESSORIES Black Tractor Cover, 84"x46"x44" (52-221-050401-RT)
- JACTO Jacto Sprayer Replacement Adjustable Cone Nozzles (323725)
- TIGER LIGHTS 12V LED Combine Light For Case 1294, 1394 Flood/Spot Off-Road Light; (TL6080)
- TIGER LIGHTS Right LED Work Light For John Deere 5070M, 5080M, 5080R, 5090R AL172568; (TL7130R)
- TIGER LIGHTS Left LED Headlight For Ford/New Holland T8010, T8020, T8030 87529729; (TL8030L)
- TIGER LIGHTS Right LED Headlight For Ford/New Holland T8010, T8020, T8030 87529728; (TL8030R)
- TIGER LIGHTS Small Rectangular LED Headlight 12V For John Deere 450H Flood Off-Road Light (RE306510)
- TIGER LIGHTS 12V 20" Single Row LED Small Oval For John Deere 7180 Flood Offroad Light (TL5670)
- STENS Oil Change Kit For Kawasaki Fh601V, Fh651V, Fh680V, Fh721V 785-649 (785-649)
- Tiger Lights Lawn Mowers & Accessories