Shop All Riding Lawn Mower & Small Tractor Parts
Tiger Lights
12V, 480W Complete LED Light Kit For Case/IH MX110 Off-Road Light;
Mfr # CaseKit-10
Zoro # G905747496
product price: $1,124.00
/ea
Free Shipping & Returns
$1,124.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger Lights
- MFR # CaseKit-10
- Zoro # G905747496
- UPC # 196140000083
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Description
LED Oval Combine Roof Light
Light Pattern: Spot/Flood
Lumens: 40800
Wattage: 480
Amps: 40
Volt: 12-24
Plug and Play
OEM Replacement
Includes: (1) TL6200L Left Headlight, (1) L6200R Right Headlight, (2) TL3085 Rear Fender Work Light, (4) TL3030 Upper Cab Lights, (2) TL3070 Front Mid Mounts and stainless-steel hardware
Compatible With/Replacement For:
Case/IH MX110, MX120, MX135, MX150, MX170
Light Pattern: Spot/Flood
Lumens: 40800
Wattage: 480
Amps: 40
Volt: 12-24
Plug and Play
OEM Replacement
Includes: (1) TL6200L Left Headlight, (1) L6200R Right Headlight, (2) TL3085 Rear Fender Work Light, (4) TL3030 Upper Cab Lights, (2) TL3070 Front Mid Mounts and stainless-steel hardware
Compatible With/Replacement For:
Case/IH MX110, MX120, MX135, MX150, MX170
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bar-Depth (786-0005-0637)
- CORE TARPS 50 ft L x 0.5 mm H x 30 ft W Heavy Duty 16 Mil Tarp, White, Polyethylene (CT-304-30X50)
- BOUNDARY Folding Steel Shovel W/ Detachable Handle Extension (41914)
- XPOSE SAFETY 12 ft x 14 ft Heavy Duty Tarp, Black (BMT-1214-X)
- TIGER LIGHTS Small Rectangular LED Headlight 12V For John Deere 450H Flood Off-Road Light (RE306510)
- TIGER LIGHTS 12V 30" Single Row LED Headlight For Case/IH MX100 Flood/Spot Off-Road Light (TL6200R)
- TIGER LIGHTS LED Combine Work Light 12V For Case/IH 2144, 2166 Flood Off-Road Light; (TL3035)
- TIGER LIGHTS Left LED Headlight For Ford/New Holland T8010, T8020, T8030 87529729; (TL8030L)
- TIGER LIGHTS LED Work Light 12V For Kubota B2650HSDC, B3350HSDC Flood Off-Road Light; (TL3240)
- TIGER LIGHTS 12V Complete LED Light Kit For Case/IH 7110, 7120 Off-Road Light; (CaseKit-1)
- AFTERMARKET Magneto Push Pull Ignition Switch Fits IH Fits FARMALL Fits Cub A B C H (54207DB)
- Tiger Lights Lawn Mowers & Accessories