Shop All Depressed Center Wheels
Tiger
INOX Depressed Center Wheel, Contaminant-Free Performance Line, 9 in Wheel Dia, 1/4 in Wheel Thickne
Mfr # 58126
Zoro # G709010901
Sold in multiples of 10 for $203.50
$203.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tiger
- MFR # 58126
- Zoro # G709010901
- UPC # 12382581268
- Country of Origin Slovenia
- Category Depressed Center Wheels
Description
Tiger INOX Depressed Center Wheel, Contaminant-Free Performance Line, 9 in Wheel Dia, 1/4 in Wheel Thickness, Quick-Change Connector, 24 Grit, Coarse Grade, White Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 6600 rpm Maximum, Resin Bond, Applicable Materials: Stainless Steel and Harder Steel Grades, 5/8-11 Center Hole Thread Size, Wheel Hardness: R, Yes Reinforced, ANSI B7.1-2010 Specifications Met.Weiler's high quality line of grinding wheels help metal fabrication professionals get the most demanding jobs done right and done fast.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Sanding Hand Pad, Silicon Carbide, Med (7446)
- WEILER 3/8" Power Tube Brush, .006" Steel Wire Fill, 2-1/16" Brush Length (21232)
- 3M Sanding Sponge, Medium, 3 3/4"L, PK2 (CP-002-2P)
- NORTON ABRASIVES CutOff Whl, Gemini Ductile, 14"x1/8"x20mm (66252835388)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08F500)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 4-1/2" Dia, 1/8" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22030)
- WEILER 7 in Dia, 1/4 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (58231)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90005)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.0938 in Thick, Aluminum Oxide (08N503)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (56470)
- Tiger Depressed Center Wheels