Shop All Depressed Center Wheels
Tiger
INOX Depressed Center Wheel, Contaminant-Free Performance Line, 5 in Wheel Dia, 1/4 in Wheel Thickne
Mfr # 58122
Zoro # G609010872
product price: $7.75
/ea
Sold in multiples of 10 for $77.50
$77.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 58122
- Zoro # G609010872
- UPC # 12382581220
- Country of Origin Slovenia
- Category Depressed Center Wheels
Description
Tiger INOX Depressed Center Wheel, Contaminant-Free Performance Line, 5 in Wheel Dia, 1/4 in Wheel Thickness, Quick-Change Connector, 24 Grit, Coarse Grade, White Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 12200 rpm Maximum, Resin Bond, Applicable Materials: Stainless Steel and Harder Steel Grades, 5/8-11 Center Hole Thread Size, Wheel Hardness: R, Yes Reinforced, ANSI B7.1-2010 Specifications Met.Weiler's high quality line of grinding wheels help metal fabrication professionals get the most demanding jobs done right and done fast.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Gum Wheel, 180 Grit, 4in x 4in dia (45181)
- DEWALT Abrasive Wheel, 12,250 RPM (DWA8958F)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO, 50 Grit (40699)
- SCOTCH-BRITE Surface Conditioning Disc, 5in, Coarse (61500313558)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- WEILER 6" x 1/8" TIGER AO Type 27 Cut/Grind Combo Wheel, A30S, 5/8"-11 Nut (57108)
- PEARL Redline Max A.O. DC Grinding Wheel 6 x 1/4 x 5/8-11 A/WA24R T-27 (DCRED60H)
- DEWALT 5" x 1/8" x 5/8"-11 High Performance Pipeline Wheel (DW8436)
- REX CUT Sigma Green Grinding Wheel, 5 x 7/8", 36 Grit (730005)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66253370848)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Ceramic (20164)
- Tiger Depressed Center Wheels