Shop All Depressed Center Wheels
Tiger
INOX Depressed Center Wheel, Contaminant-Free Performance Line, 4-1/2 in Wheel Dia, 1/4 in Wheel Thi
Mfr # 58121
Zoro # G109010891
product price: $4.45
/ea
Sold in multiples of 10 for $44.50
$44.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 58121
- Zoro # G109010891
- UPC # 123825812136
- Country of Origin Slovenia
- Category Depressed Center Wheels
Description
Tiger INOX Depressed Center Wheel, Contaminant-Free Performance Line, 4-1/2 in Wheel Dia, 1/4 in Wheel Thickness, 7/8 in Center Hole, Arbor Connector, 24 Grit, Coarse Grade, White Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 13300 rpm Maximum, Resin Bond, Applicable Materials: Stainless Steel and Harder Steel Grades, Wheel Hardness: R, Yes Reinforced, ANSI B7.1-2010 Specifications Met.Weiler's high quality line of grinding wheels help metal fabrication professionals get the most demanding jobs done right and done fast.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REX CUT Sigma Green Max Grinding Wheel, 7 x 1/4 x 5/8-11", 36Grit (739153)
- WEILER 1" Coated Cup Crimped Wire End Brush, .006" Steel Fill (11006)
- ZORO SELECT Carbide Bur, Radius End, 1/4 In, 1/4 Shank (310-002705)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 100 Grit, Medium, Blaze R980P, Blaze (66261042203)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (08L902)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 3 in Dia, 0.25 in Thick, 3/8 in Arbor Hole Size, Aluminum Oxide (66252842179)
- 3M CUBITRON Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8 in Arbor Hole Size, Ceramic (64319)
- CONTINENTAL ABRASIVES 4-1/2" x 1/8" x 5/8-11" Ulticut T27 Depressed Center Cutting and Grinding and Notching Wheel (AU6-10451172)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 4-1/2" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (22130)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11T142)
- Tiger Depressed Center Wheels