Shop All Depressed Center Wheels
Tiger
INOX Depressed Center Wheel, Combination Contaminant-Free Long Life Performance Line, 9 in Wheel Dia
Mfr # 58118
Zoro # G709010949
product price: $11.15
/ea
Sold in multiples of 10 for $111.50
$111.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 58118
- Zoro # G709010949
- UPC # 12382581183
- Country of Origin Slovenia
- Category Depressed Center Wheels
Description
Tiger INOX Depressed Center Wheel, Combination Contaminant-Free Long Life Performance Line, 9 in Wheel Dia, 1/8 in Wheel Thickness, Quick-Change Connector, 30 Grit, Medium Grade, White Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 6600 rpm Maximum, Resin Bond, Applicable Materials: Stainless Steel and Harder Steel Grades, 5/8-11 Center Hole Thread Size, Wheel Hardness: T, Yes Reinforced, ANSI B7.1-2010 Specifications Met.Weiler's Combination Wheels offer flexibility and efficiency when switching between cutting and grinding applications. A third layer of fiberglass reinforcement provides the strength to hold up when grinding, while the type of fiberglass used maintains a fast cut.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Carbide Bur Alum Cut, End Cut, 1/4 (M40527)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, AO, 80G, PK5 (66252939809)
- CONTINENTAL ABRASIVES 5" x .045" x 7/8" Signature T1 Premium Thin Cut-Off Wheel (A3-10500351)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 80 Grit (7100104941)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- PFERD Depressed Center Grinding Wheel, Type 27, 4 1/2 in Dia, 1/4 in Thick, 7/8 in Arbor Hole Size (61602)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 1 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66623303919)
- PFERD 4-1/2" x 1/4 Grinding Wheel, 7/8" A.H. - PSF STEELOX - Type 27 (61002)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843185)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x1/4x5/8-11, 36GT27 (49753)
- CGW ABRASIVES Depressed Ctr Whl, 7x5/32x7/8, 36G, T27 (49547)
- Tiger Depressed Center Wheels