Shop All Depressed Center Wheels
Tiger
INOX Depressed Center Wheel, Combination Contaminant-Free Long Life Performance Line, 7-1/8 in Wheel
Mfr # 58117
Zoro # G809010924
product price: $6.59
/ea
Sold in multiples of 25 for $164.75
$164.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 58117
- Zoro # G809010924
- UPC # 12382581176
- Country of Origin Slovenia
- Category Depressed Center Wheels
Description
, 8500 rpm Maximum, Resin Bond, Applicable Materials: Stainless Steel and Harder Steel Grades, Wheel Hardness: T, Yes Reinforced, ANSI B7.1-2010 Specifications Met.Weiler's Combination Wheels offer flexibility and efficiency when switching between cutting and grinding applications. A third layer of fiberglass reinforcement provides the strength to hold up when grinding, while the type of fiberglass used maintains a fast cut.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x 1/8" Cut-Off Wheel, 5/8-11 Thd. - SG STEELOX - Type 27 (63213)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 24 in L, 80 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727934)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 40 Grit, Flat (62150)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100044153)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- CONTINENTAL ABRASIVES 7" x 1/8" x 7/8" Signature T27 Depressed Center Cutting and Grinding and Notching Wheel (A6-10701152)
- CGW ABRASIVES CGW Abrasives 35623 Depressed Center Wheel 4-1/2" x 1/4" x 5/8 - 11 Type 27 24 Grit Aluminium Oxide (35623)
- DEWALT 4-1/2" x 1/4" x 5/8"-11 High Performance Metal Grinding Wheel (DW4523)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90002)
- REX CUT Max Flex Grinding Disc 4 1/2 X 5/8-11 T27 Max Flex A36 (891002)
- ZORO SELECT CutOff&GrindWhl, 7/8"CN, UnthreadHle (66252850568)
- Tiger Depressed Center Wheels