Shop All Depressed Center Wheels
Tiger
INOX Depressed Center Wheel, Combination Contaminant-Free Long Life Performance Line, 7-1/8 in Wheel
Mfr # 58116
Zoro # G309010950
product price: $8.15
/ea
Sold in multiples of 10 for $81.50
$81.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 58116
- Zoro # G309010950
- UPC # 12382581169
- Country of Origin Slovenia
- Category Depressed Center Wheels
Description
Tiger INOX Depressed Center Wheel, Combination Contaminant-Free Long Life Performance Line, 7-1/8 in Wheel Dia, 1/8 in Wheel Thickness, Quick-Change Connector, 30 Grit, Medium Grade, White Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 8500 rpm Maximum, Resin Bond, Applicable Materials: Stainless Steel and Harder Steel Grades, 5/8-11 Center Hole Thread Size, Wheel Hardness: T, Yes Reinforced, ANSI B7.1-2010 Specifications Met.Weiler's Combination Wheels offer flexibility and efficiency when switching between cutting and grinding applications. A third layer of fiberglass reinforcement provides the strength to hold up when grinding, while the type of fiberglass used maintains a fast cut.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 120 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 120 Grit, Fine, Zirconia, ZK713X (113287)
- ARC ABRASIVES Belt Ao/Y Prem 1-1/8 X 21 40, 1-1/8" W, 21" L, 40 Grit (702081203PM)
- WALTER SURFACE TECHNOLOGIES Allsteel Grinding Disc, 6" x 1/4" x 7/8 (08W600)
- CHICAGO PNEUMATIC CUT-OFF TOOL2-7/8" 22000 RPM (CP874)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843217)
- PFERD 4-1/2" x 1/4 Grinding Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (61038)
- PFERD 6" x 1/4 Grinding Wheel, 7/8" A.H. - SG ALU - Type 27 (61309)
- WEILER Cutting Wheel, Type 27, 0.045 in Thick, Aluminum Oxide (56283)
- WEILER Cutting Wheel, Type 27, 0.0938 in Thick, Aluminum Oxide (56277)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08F500)
- Tiger Depressed Center Wheels