Shop All Depressed Center Wheels
Tiger
INOX Depressed Center Wheel, Combination Contaminant-Free Long Life Performance Line, 4-1/2 in Wheel
Mfr # 58115
Zoro # G609010810
product price: $3.15
/ea
Sold in multiples of 25 for $78.75
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 58115
- Zoro # G609010810
- UPC # 12382581152
- Country of Origin Slovenia
- Category Depressed Center Wheels
Description
, 13300 rpm Maximum, Resin Bond, Applicable Materials: Stainless Steel and Harder Steel Grades, Wheel Hardness: T, Yes Reinforced, ANSI B7.1-2010 Specifications Met.Weiler's Combination Wheels offer flexibility and efficiency when switching between cutting and grinding applications. A third layer of fiberglass reinforcement provides the strength to hold up when grinding, while the type of fiberglass used maintains a fast cut.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 60 Grit PK50 (149544)
- ALC Glass Bead Medium 4 lb. (40103)
- MIRKA Backup Pad 6" Grip 48H 130G Soft (916SGV48)
- MIRKA 23-342-080 23 Series Gold 6 in. PSA Linkrol Disc- 80-Grit- D-Weight Backing (MRK-23-342-080)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252843613)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.0938 in Thick, 5/8"-11 Arbor Hole Size (66252841903)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 6" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22360)
- REX CUT Max Flex Grinding Disc 4 1/2 X 5/8-11 T27 Max Flex A36 (891002)
- WEILER Combo Wheel, Type 27, 0.125 in Thick, Zirconia Alumina (58051)
- PFERD 9" x 1/4 Grinding Wheel, 5/8-11 Thd. - SG CAST+STONE - Type 28 (61708)
- Tiger Depressed Center Wheels