Shop All Depressed Center Wheels
Tiger
INOX Depressed Center Cutting Wheel, Contaminant-Free Long Life Performance Line Thin, 7 in Wheel Di
Mfr # 58107
Zoro # G109010860
product price: $4.15
/ea
Sold in multiples of 25 for $103.75
$103.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 58107
- Zoro # G109010860
- UPC # 12382581077
- Country of Origin Slovenia
- Category Depressed Center Wheels
Description
Tiger INOX Depressed Center Cutting Wheel, Contaminant-Free Long Life Performance Line Thin, 7 in Wheel Dia, 0.06 in Wheel Thickness, 7/8 in Center Hole, Arbor Connector, 60 Grit, Medium Grade, White Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 8500 rpm Maximum, Resin Bond, Applicable Materials: Stainless Steel and Harder Steel Grades, Wheel Hardness: S, Yes Reinforced, ANSI B7.1-2010 Specifications Met.Weiler's diverse line of cutting wheels provide a consistent, well balanced, high quality solution. From our thin cutting wheels that slice through metal, to our large diameter wheels for the biggest cuts, professionals get the most demanding jobs done right and done fast.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA 4 in W, 24 in L, Coated, Aluminum Oxide, 40 Grit (M-107316)
- MIRKA Mesh Grip, Disc, 6", P240 Grit, PK50 (9A-241-240)
- 3M Flap Disc, 60 Grit, 7/8 in. Mounting (7010363143)
- NORTON ABRASIVES SAND DISC 5"" 60G 50PK (7660768459)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 1 in Thick, 7/8 in Arbor Hole Size, Ceramic (66623303920)
- PFERD 4-1/2" x 1/4 Grinding Wheel, 7/8" A.H. - CERAMIC SGP STEELOX - Type 27 (60055)
- REX CUT Sigma Green Grinding Wheel, 4-1/2 x 7/8", 36 Grit (730000)
- NORTON CO Rapid Strip Depressed Center Disc, 4.5 x 0.62 in.-11 (547-07660704015)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size (66252843594)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 7" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina (22614)
- Tiger Depressed Center Wheels