Shop All Depressed Center Wheels
Tiger
INOX Depressed Center Cutting Wheel, Contaminant-Free Long Life Performance Line Thin, 4-1/2 in Whee
Mfr # 58109
Zoro # G609010889
product price: $4.95
/ea
Sold in multiples of 10 for $49.50
$49.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 58109
- Zoro # G609010889
- UPC # 12382581091
- Country of Origin Slovenia
- Category Depressed Center Wheels
Description
Tiger INOX Depressed Center Cutting Wheel, Contaminant-Free Long Life Performance Line Thin, 4-1/2 in Wheel Dia, 0.045 in Wheel Thickness, Quick-Change Connector, 60 Grit, Medium Grade, White Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 13300 rpm Maximum, Resin Bond, Applicable Materials: Stainless Steel and Harder Steel Grades, 5/8-11 Center Hole Thread Size, Wheel Hardness: S, Yes Reinforced, ANSI B7.1-2010 Specifications Met.Weiler's diverse line of cutting wheels provide a consistent, well balanced, high quality solution. From our thin cutting wheels that slice through metal, to our large diameter wheels for the biggest cuts, professionals get the most demanding jobs done right and done fast.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Flexible Grinding Belts 1 9/16" X 32 1/1 (63714054019)
- CLESCO SS-048072-120A Spiral Coated Abrasive Sanding Sleeve (SS-048072-120A)
- CLESCO SS-032048-120A6 Spiral Coated Abrasive Sanding Sleeve 6 Pack (SS-032048-120A6)
- DEWALT 6" x 1/4" x 5/8"-11 Fast Cutting Abrasive (DW4546)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Ceramic (66252843322)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252842038)
- WEILER 5" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 7/8 A.H. (58227)
- PFERD 7" x 1/8 Grinding Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (63403)
- REX CUT Sigma Z, Depressed Center Grinding Wheel (730031)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66252843323)
- Tiger Depressed Center Wheels