Shop All Cut-Off Wheels
Tiger
INOX Cut-Off Wheel, Flat Long Life Performance Line Thin, 4-1/2 in Wheel Diameter, 0.045 in Wheel Th
Mfr # 58100
Zoro # G909010879
Sold in multiples of 25 for $68.75
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tiger
- MFR # 58100
- Zoro # G909010879
- UPC # 12382581008
- Country of Origin Slovenia
- Category Cut-Off Wheels
Description
Steel and Harder Steel Grades, Wheel Type Number: Type 1, Wheel Hardness: S, For Use With: Cut-Off Die Grinder, Right Angle Air Die Grinder and Right Angle Grinders, Reinforced: Yes, Specifications Met: ANSI B7.1-2010.Weiler's diverse line of cutting wheels provide a consistent, well balanced, high quality solution. From our thin cutting wheels that slice through metal, to our large diameter wheels for the biggest cuts, professionals get the most demanding jobs done right and done fast.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 00401 1/4x1/2x1/8x2 Cylinder No Endcut Singlecut (SA-51SC)
- BOSCH 5InExtra-SoftBackingPadforROS10/20VS-Ser (RS033)
- MERIT Flap Wheel, 1Inx5/8In, 30000, 80Grit (08834137101)
- ALC Spot Adapter, 1/2" (40085)
- UNITED ABRASIVES/SAIT SAIT 23163 Saitech Ultimate Performance™ Thin High Speed Cut-Off Wheels 4" x .035" x 5/8", 1-Pack (23163)
- DIABLO Type 27 Metal Grinding Disc for X-Lock a (DBX045250701F)
- NORTON ABRASIVES CutOff Whl, Masonry, 4"x.040"x5/8" (07660701620)
- NORTON ABRASIVES Abrasive Cut-Off Wheel, Type 41, 6" dia. (66252841999)
- WEILER 3" x 1/8" WOLVERINE Type 1 Cut-Off Wheel, A36S, 1/4" A.H. (56060)
- DREMEL Dremel 114-932 3-8 Inch Aluminum Oxide Grinding Stone (114-932)
- NORTON ABRASIVES CutOff Wheel, GeminiFreeCut, 3"x.035"x3/8" (66243510628)
- Tiger Cut-Off Wheels