Shop All Cut-Off Wheels
Tiger Inox
5"x.045" TIGER INOX Type 1 Cut-Off Wheel INOX60S 7/8" A.H.
Mfr # 58101
Zoro # G4600596
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 1
- Diameter 5 in
- Thickness 0.045 in
- Max. RPM 12,200 RPM
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger Inox
- MFR # 58101
- Zoro # G4600596
- UPC # 123825810156
- Country of Origin Slovenia
- Category Cut-Off Wheels
Dimensions
Diameter | 5 in |
Details
Abrasive Wheel Type | Type 1 |
Thickness | 0.045 in |
Item | Abrasive Cut-Off Wheel |
Max. RPM | 12,200 RPM |
Grit | 60 |
Maximum Operating Speed | 12,200 RPM |
Overall Thickness | 0.045 in |
Wheel Type | Type 1 |
Description
Abrasive Cut-Off Wheel, Grit 60, Overall Thickness 0.045 in, Wheel Type Type 1, Maximum Operating Speed 12,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 2 in W, 50 in L, Brown (B2202517)
- OSBORN Encapsulated Flared End Brush, 1-3/4" (0003065000)
- MIRKA Backup Pad 3"X5" Grip 46H (For Deos 353) (935GV-E)
- ECONOLINE Right Glove- 33X9 (412012R)
- TIGER INOX CW, 6" x 0.045" x 7/8", 60, Type 1 (58102)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Ironworker 14" x 3/32" x 1" Aluminum Oxide (24051)
- NORTON ABRASIVES CutOff Whl, Gemini Ductile, 12"x.125"x20mm (66252837840)
- METABO Cutting Wheel, T27, A60TX, 4.5X 0.045"X7/8" (655351000)
- DEWALT FLEXVOLT(R) Ceramic Metal Cutoff Wheel Type 1 (DWAFV8918)
- HUMMER 3/8 In. Cut-Off Wheel Mandrel (36542)
- VORTEC PRO Wolverine Cut-Off Wheel, Thin, 4-1/2 in Wheel Diameter, 0.045 in Wheel Thickness, 7/8 in Center Hole (56393)
- Tiger Inox Cut-Off Wheels