Shop All Cut-Off Wheels
Tiger Inox
4-1/2"x.045" TIGER INOX Type 1 Cut-Off Wheel INOX60S 7/8" A.H.
Mfr # 58100
Zoro # G4600605
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 1
- Diameter 4 1/2 in
- Thickness 0.045 in
- Max. RPM 13,300 RPM
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger Inox
- MFR # 58100
- Zoro # G4600605
- UPC # 123825810088
- Country of Origin Slovenia
- Category Cut-Off Wheels
Dimensions
Diameter | 4 1/2 in |
Details
Abrasive Wheel Type | Type 1 |
Thickness | 0.045 in |
Item | Abrasive Cut-Off Wheel |
Max. RPM | 13,300 RPM |
Grit | 60 |
Maximum Operating Speed | 13,300 RPM |
Wheel Type | Type 1 |
Overall Thickness | 0.045 in |
Description
Abrasive Cut-Off Wheel, Grit 60, Overall Thickness 0.045 in, Wheel Type Type 1, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Bur, 3/8", Sb Cylindrical w/Endcut (SB-3DC)
- AVANTI PRO AvantiPro 17" Screen 60 Grit (PCE170060E01G)
- WEILER Bore-Rx 4" Dia Brush Deburring .043/120CG Crimped Fill, 3/8" Stem (86155)
- 3M Sanding Sheet, 11x9 In, 320 G, SC, PK250 (7000126425)
- TIGER INOX CW, 6" x 0.045" x 7/8", 60, Type 1 (58102)
- DIABLO 5" Diamond Segmented Cut-Off Discs for Masonry (DMADST0700)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 3x1/32x1/4 (11L302)
- PEARL Redline SlimCut Thin Cut-Off Wheel 6 x .045 x 7/8 A46 T-1 (CWRED0632A)
- NORTON ABRASIVES CutOff Wheel, GeminiFreeCut, 3"x.035"x3/8" (66243510628)
- WALTER SURFACE TECHNOLOGIES Cutting/Chop Wheel, T1 14"x3/32"x1", Abrasive Wheel Type: Type 1 (10P143)
- MAKITA X-LOCK 5x0.045x7/8" Metal and Stainle (E-00474)
- Tiger Inox Cut-Off Wheels