Shop All Disposable Gloves
This Product is Discontinued
Tiger Grip
Textured Surface Gloves, 7 mil Palm, Nitrile, Powder-Free, L, 100 PK, Orange (Discontinued)
Mfr # 8844L
Zoro # G4035731
This Product is Discontinued
Key Features
- Glove Size L
- Size L
- Disposable Glove Material Nitrile
- Palm Thickness 7 mil
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger Grip
- MFR # 8844L
- Zoro # G4035731
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Glove Size | L |
Size | L |
Length | 9 1/2 in |
Glove Length | 240mm |
Size- Alpha | L |
Details
Item | Textured Surface Gloves |
Disposable Glove Material | Nitrile |
Palm Thickness | 7 mil |
Material | Nitrile |
Color | Orange |
Powdered/Powder Free | Powder Free |
Powdered/Powder-Free | Powder-Free |
Sterile/Non-Sterile | Non-Sterile |
Cuff | Ambidextrous Beaded |
Color Family | Orange |
Nominal Palm Thickness | 7 mil |
Description
Disposable Gloves, Length 9 1/2 in, Palm Thickness 7 mil, Powdered/Powder-Free Powder-Free, Size- Alpha L, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.