Shop All Depressed Center Wheels
Tiger
Depressed Center Wheel, Performance Line Superior Life and Cut, 9 in Wheel Dia, 1/4 in Wheel Thickne
Mfr # 58334
Zoro # G109010815
product price: $28.95
/ea
Sold in multiples of 10 for $289.50
$289.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 58334
- Zoro # G109010815
- UPC # 12382583347
- Country of Origin Slovenia
- Category Depressed Center Wheels
Description
Tiger Depressed Center Wheel, Performance Line Superior Life and Cut, 9 in Wheel Dia, 1/4 in Wheel Thickness, Quick-Change Connector, 24 Grit, Coarse Grade, Ceramic Alumina Abrasive, Wheel Type Number: Type 27, 6600 rpm Maximum, Resin Bond, Applicable Materials: Tool Steel, Inconel, High Nickel Alloy, Titanium, Armored Steel, Stainless Steel and Hard-to-Grind Metals, 5/8-11 Center Hole Thread Size, Wheel Hardness: R, ANSI B7.1-2010 Specifications Met.Weiler's high quality line of grinding wheels help metal fabrication professionals get the most demanding jobs done right and done fast.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Sc Poly 3/4 X 18 80, 3/4" W, 18" L, 80 Grit (725191806)
- 3M Paint and Rust Stripper 7772ES, 6/pk, PK6 (7772ES)
- FLEXOVIT REINFORCED GRINDING WHEEL HIGH (F0159)
- 3M Paper Disc Roll, 5in.dia., P220, PK4 (7000119546)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (08P510)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66252843215)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (66252843591)
- CGW ABRASIVES Depressed Ctr Whl, 5x0.045x5/8-11, T27 (45142)
- DEWALT 6" x 1/8" x 7/8" T27 stainless wheel (DW8457)
- PFERD 6" x 1/4 Grinding Wheel, 7/8" A.H. - SG STEEL - Type 27 (61030)
- Tiger Depressed Center Wheels