Shop All Depressed Center Wheels
Tiger
Depressed Center Wheel, Performance Line Superior Life and Cut, 7 in Wheel Dia, 1/4 in Wheel Thickne
Mfr # 58332
Zoro # G509010859
product price: $21.59
/ea
Sold in multiples of 10 for $215.90
$215.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 58332
- Zoro # G509010859
- UPC # 12382583323
- Country of Origin Slovenia
- Category Depressed Center Wheels
Description
Tiger Depressed Center Wheel, Performance Line Superior Life and Cut, 7 in Wheel Dia, 1/4 in Wheel Thickness, Quick-Change Connector, 24 Grit, Coarse Grade, Ceramic Alumina Abrasive, Wheel Type Number: Type 27, 8500 rpm Maximum, Resin Bond, Applicable Materials: Tool Steel, Inconel, High Nickel Alloy, Titanium, Armored Steel, Stainless Steel and Hard-to-Grind Metals, 5/8-11 Center Hole Thread Size, Wheel Hardness: R, ANSI B7.1-2010 Specifications Met.Weiler's high quality line of grinding wheels help metal fabrication professionals get the most demanding jobs done right and done fast.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA PSA Disc, 5", P800, PK50 (23-332-800)
- VSM Abrasive Belt, 180 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 180 Grit, Very Fine, KK711X, Brown (83860)
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 3D, TR (66261055105)
- 3M Sanding Belt, Coated, 2 in W, 48 in L, P240 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (7010361730)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- PEARL Premium DC Grinding Wheel For Aluminum 5 x 1/4 x 7/8 AL24M T-27 (DA5010)
- REX CUT Grinding Disc 7 X 1/4 X 7/8 T27 A36 Gfx (270042)
- CONTINENTAL ABRASIVES 5" x 1/4" x 5/8-11" Signature T27 Depressed Center Grinding Wheel (A5-10501472)
- DEWALT 7" x 1/4" x 7/8" High Performance Metal Grinding Wheel (DW4719)
- 3M CUBITRON Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66534)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.1563 in Thick, Aluminum Oxide (08N904)
- Tiger Depressed Center Wheels