Shop All Depressed Center Wheels
Tiger
Depressed Center Wheel, Performance Line Superior Life and Cut, 6 in Wheel Dia, 1/4 in Wheel Thickne
Mfr # 58329
Zoro # G309010912
product price: $13.85
/ea
Sold in multiples of 10 for $138.50
$138.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 58329
- Zoro # G309010912
- UPC # 12382583293
- Country of Origin Slovenia
- Category Depressed Center Wheels
Description
Applicable Materials: Tool Steel, Inconel, High Nickel Alloy, Titanium, Armored Steel, Stainless Steel and Hard-to-Grind Metals, Wheel Hardness: R, ANSI B7.1-2010 Specifications Met.Weiler's high quality line of grinding wheels help metal fabrication professionals get the most demanding jobs done right and done fast.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Double Spiral Brush, Power, 0.5"dia. (91090)
- PFERD 2-3/8" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNZ Type - 180 Grit (46227)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 180 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072720875)
- MERIT Qk Change Disc, ZircAlO, 2in, 50G, TR, PK100 (08834167109)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- WEILER 6” x 1/4" TIGER AO Type 27 Grinding Wheel, A24R, 5/8"-11 Nut (57128)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (08L902)
- REX CUT Sigma Green Grinding Wheel, 4-1/2 x 5/8-11", 60 Grit (730015)
- PFERD 9" x 1/4 Grinding Wheel, 7/8" A.H. - SG STEEL - Type 28 (61702)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66253370798)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 28, 0.25 in Thick, Aluminum Oxide (08B901)
- Tiger Depressed Center Wheels