Shop All Depressed Center Wheels
Tiger
Depressed Center Wheel, Performance Line Superior Life and Cut, 5 in Wheel Dia, 1/4 in Wheel Thickne
Mfr # 58327
Zoro # G909010855
Sold in multiples of 10 for $113.50
$113.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tiger
- MFR # 58327
- Zoro # G909010855
- UPC # 12382583279
- Country of Origin Slovenia
- Category Depressed Center Wheels
Description
Applicable Materials: Tool Steel, Inconel, High Nickel Alloy, Titanium, Armored Steel, Stainless Steel and Hard-to-Grind Metals, Wheel Hardness: R, ANSI B7.1-2010 Specifications Met.Weiler's high quality line of grinding wheels help metal fabrication professionals get the most demanding jobs done right and done fast.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Convolute Wheel, Cut/Polish, 6x1x1, FN (7100009186)
- MERIT Quick Change Disc, 3In, 80G, Medium (08834166291)
- LENOX CUTOFF WHEEL DMND 14X1"" (1972932)
- BRUSH RESEARCH MANUFACTURING 84N437 84 Series Tube Brush-For Thru Holes. .437" Dia., .010 Nylon, 2.5" Brush Part, 10" OAL, Ring Handle (84N437)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Aluminum Oxide (15L702)
- FLEXOVIT HP Heavy Duty Depressed Center Grinding Wheel, 4-1/2 in Dia x 1/4 in THK, 7/8 in Center Hole, A24T G (A1226)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 28, 0.25 in Thick, Aluminum Oxide (08B901)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 5" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Zirconia Alumina (22602)
- PEARL Redline Max A.O. DC Grinding Wheel 5 x 1/4 x 5/8-11 A/WA24R T-27 (DCRED50H)
- PFERD 5" x 1/4 Grinding Wheel, 7/8" A.H. - SGP WHISPER STEELOX - Type 27 (61583)
- Tiger Depressed Center Wheels