Shop All Depressed Center Wheels
Tiger
Depressed Center Wheel, Performance Line, 9 in Wheel Dia, 1/4 in Wheel Thickness, 7/8 in Center Hole
Mfr # 58077
Zoro # G509010811
product price: $17.65
/ea
Sold in multiples of 10 for $176.50
$176.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 58077
- Zoro # G509010811
- UPC # 12382580773
- Country of Origin Slovenia
- Category Depressed Center Wheels
Description
: Carbon Steel, Structural Steel, Cast Iron, Steel and Stainless Steel, Wheel Hardness: T, Yes Reinforced, ANSI B7.1-2010 Specifications Met.Weiler's high quality line of grinding wheels help metal fabrication professionals get the most demanding jobs done right and done fast.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE CutOff Whl, 4-1/2"x1/2"x7/8", 13600rpm, PK5 (DXE0130P4505C)
- VSM Abrasive Belt, 120 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 120 Grit, Fine, Aluminum Oxide (54756)
- UNITED ABRASIVES/SAIT SAIT 77761 SAIT GF Grind & Finish Flap Discs, 4-1/2" x 7/8", Ceramic Grain, Coarse/60 Grit, 10-Pack (77761)
- DYNABRADE Sanding Belt, 3-1/2" W, 15-1/2" L, Medium (89242)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- UNITED ABRASIVES/SAIT Pipeline WhlT276x18x5811ZtechPK10 (22633)
- WEILER 6" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 7/8 A.H. (58329)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.25 in Thick, 3/8 in Arbor Hole Size, Ceramic (66253371180)
- NORTON ABRASIVES Depressed Center Wheel, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252819559)
- WEILER 4-1/2" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 5/8-11 Nut (58226)
- 3M Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (55991)
- Tiger Depressed Center Wheels