Shop All Depressed Center Wheels
Tiger
Depressed Center Wheel, Performance Line, 7 in Wheel Dia, 1/4 in Wheel Thickness, Quick-Change Conne
Mfr # 57134
Zoro # G709010925
product price: $11.99
/ea
Sold in multiples of 10 for $119.90
$119.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 57134
- Zoro # G709010925
- UPC # 12382571344
- Country of Origin Slovenia
- Category Depressed Center Wheels
Description
Tiger Depressed Center Wheel, Performance Line, 7 in Wheel Dia, 1/4 in Wheel Thickness, Quick-Change Connector, 24 Grit, Coarse Grade, Premium Aluminum Oxide Abrasive, Wheel Type Number: Type 28, 8500 rpm Maximum, Resin Bond, Applicable Materials: Carbon Steel, Structural Steel, Cast Iron and General Purpose Metals, 5/8-11 Center Hole Thread Size, Wheel Hardness: R, Yes Reinforced, ANSI B7.1-2010 Specifications Met.Weiler's high quality line of grinding wheels help metal fabrication professionals get the most demanding jobs done right and done fast.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES SNDING DISC 5"" 150G 50PK (7660704036)
- METABO Diamond Wheel 5"x1/4" Turbo Sandwich Tuckpoint Blade (624304000)
- SCOTCH-BRITE Convolute Wheel, Blending, MU-WL, 6" dia. (7000028446)
- REX CUT Grinding Disc 4 1/2 X 1/4 X 7/8 T27 A36 Gfx (245042)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- NORTON ABRASIVES Depressed Center Wheel, 1/4" Thick, Ceramic (66253370803)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Aluminum Oxide (15L703)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66253049045)
- UNITED ABRASIVES/SAIT Grinding WheelT276x14x5811PK10 (20180)
- NORTON ABRASIVES Depressed Center Wheels, Type 28, 7 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252940095)
- PFERD 4-1/2" x 1/8 Grinding Wheel, 7/8" A.H. - PSF STEELOX - Type 27 (63410)
- Tiger Depressed Center Wheels