Shop All Depressed Center Wheels
Tiger
Depressed Center Wheel, Performance Line, 7 in Wheel Dia, 1/4 in Wheel Thickness, Quick-Change Conne
Mfr # 57124
Zoro # G209010821
product price: $7.55
/ea
Sold in multiples of 10 for $75.50
$75.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 57124
- Zoro # G209010821
- UPC # 12382571245
- Country of Origin Slovenia
- Category Depressed Center Wheels
Description
Tiger Depressed Center Wheel, Performance Line, 7 in Wheel Dia, 1/4 in Wheel Thickness, Quick-Change Connector, 24 Grit, Coarse Grade, Premium Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 8500 rpm Maximum, Resin Bond, Applicable Materials: Carbon Steel, Structural Steel, Cast Iron and General Purpose Metals, 5/8-11 Center Hole Thread Size, Wheel Hardness: R, Yes Reinforced, ANSI B7.1-2010 Specifications Met.Weiler's high quality line of grinding wheels help metal fabrication professionals get the most demanding jobs done right and done fast.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Atb Flexible Honing Tool, 7/8" (0007721000)
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 100 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A100)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 18in, 60 Grit (30549)
- WEILER Single Spiral Brush, Power, 0.5"dia. (91049)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T27 6"x1/8"x7/8" (08H602)
- NORTON ABRASIVES Depressed Center Wheel (66252846246)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.0938 in Thick, Aluminum Oxide (08N603)
- SAIT Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 9 in Dia x 1/4 in (21094)
- FORNEY Grinding Wheel, Metal, Type 27, 4-1/2 in x 1/4 in x 7/8 in (71877)
- WEILER 9" x 1/4" TIGER INOX Type 27 Grinding Wheel, INOX24R, 5/8"-11 Nut (58126)
- Tiger Depressed Center Wheels