Shop All Depressed Center Wheels
Tiger
Depressed Center Wheel, Performance Line, 7 in Wheel Dia, 1/4 in Wheel Thickness, 7/8 in Center Hole
Mfr # 58081
Zoro # G009010793
product price: $14.39
/ea
Sold in multiples of 10 for $143.90
$143.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 58081
- Zoro # G009010793
- UPC # 12382580810
- Country of Origin Slovenia
- Category Depressed Center Wheels
Description
: Carbon Steel, Structural Steel and Cast Iron, Wheel Hardness: T, Yes Reinforced, ANSI B7.1-2010 Specifications Met.Weiler's high quality line of grinding wheels help metal fabrication professionals get the most demanding jobs done right and done fast.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 8x1x1, 36/46G, Brown (07660788286)
- ECONOLINE ABRASIVE PRODUCTS Econoline Siphon Delivery System (101801-A)
- VSM Abrasive Roll, Coated, 2x50 yd., 320 Grit (80656)
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 in Dia, P180 G (66261183819)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- REX CUT Grinding Disc 4 1/2 X 1/8 X 7/8 T27 A36 Gfx (245002)
- WEILER 9"x 1/4", TIGER AO Type 28 Grinding Wheel, A24R, 7/8" A.H. (57137)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x1/4x5/8-11, 36GT27 (49753)
- WEILER 9 in Dia, 1/8 in Thick, 5/8"-11 UNC Arbor Hole Size, Ceramic (58324)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size (66252843214)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 7" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22053)
- Tiger Depressed Center Wheels