Shop All Depressed Center Wheels
Tiger
Depressed Center Wheel, Performance Line, 6 in Wheel Dia, 1/4 in Wheel Thickness, Quick-Change Conne
Mfr # 58078
Zoro # G709010864
product price: $12.59
/ea
Sold in multiples of 10 for $125.90
$125.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 58078
- Zoro # G709010864
- UPC # 12382580780
- Country of Origin Slovenia
- Category Depressed Center Wheels
Description
Tiger Depressed Center Wheel, Performance Line, 6 in Wheel Dia, 1/4 in Wheel Thickness, Quick-Change Connector, 24 Grit, Coarse Grade, Zirconia Alumina Abrasive, Wheel Type Number: Type 27, 10200 rpm Maximum, Resin Bond, Applicable Materials: Carbon Steel, Structural Steel, Cast Iron, Steel and Stainless Steel, 5/8-11 Center Hole Thread Size, Wheel Hardness: T, Yes Reinforced, ANSI B7.1-2010 Specifications Met.Weiler's high quality line of grinding wheels help metal fabrication professionals get the most demanding jobs done right and done fast.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Knot Wire Wheel Wire Brush, Stem, 3-1/4" (94038)
- ZORO SELECT Industrial Grade Steel Wool, Medium, PK16 (2KJL1)
- VSM VSM 12" Diameter PSA Sanding Disc, Zirconia, 180G, X-Weight, PK 10 (351563)
- MIRKA Iridium 2.75"X120' Psa 180 (24-584-180)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- REX CUT Aluminator Grinding Disc 5 X 7/8 T27 Aluminator Grind A36 (770002)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.0625 in Thick, 5/8"-11 Arbor Hole Size (66252843223)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (57123)
- WALTER SURFACE TECHNOLOGIES XCAVATOR XX, 4-1/2’’ X 1/8" X 5/8’’-11 PK10 (08X457)
- UNITED ABRASIVES/SAIT Grinding WheelT276x14x5811PK10 (22613)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.045 in Thick, 5/8"-11 Arbor Hole Size (66252841913)
- Tiger Depressed Center Wheels