Shop All Depressed Center Wheels
Tiger
Depressed Center Wheel, Performance Line, 6 in Wheel Dia, 1/4 in Wheel Thickness, Quick-Change Conne
Mfr # 57128
Zoro # G609010957
product price: $8.19
/ea
Sold in multiples of 10 for $81.90
$81.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 57128
- Zoro # G609010957
- UPC # 12382571283
- Country of Origin Slovenia
- Category Depressed Center Wheels
Description
Tiger Depressed Center Wheel, Performance Line, 6 in Wheel Dia, 1/4 in Wheel Thickness, Quick-Change Connector, 24 Grit, Coarse Grade, Premium Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 10200 rpm Maximum, Resin Bond, Applicable Materials: Carbon Steel, Structural Steel, Cast Iron and General Purpose Metals, 5/8-11 Center Hole Thread Size, Wheel Hardness: R, Yes Reinforced, ANSI B7.1-2010 Specifications Met.Weiler's high quality line of grinding wheels help metal fabrication professionals get the most demanding jobs done right and done fast.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1-1/2" Circular Flared Crimped Wire End Brush .008" Steel Fill (10037)
- CONTINENTAL ABRASIVES 6" x .040" x 7/8" Ceramic Ulticut Plus T27 Double Reinforced Cut-Off Wheel for Stainless/Steel (AC4-10600252)
- PFERD 2" POLIFAN® Mini Flap Disc - Flat - Zirconia - 40 Grit (42814)
- REX CUT Aluminator Grinding Disc 4 1/2 X 5/8-11 T27 Aluminator Grind A36 (771000)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- PFERD 5" x 1/4 Grinding Wheel, 7/8" A.H. - ZIRKON SGP STEEL - Type 27 (61554)
- REX CUT Sigma Ceramic Flap Disc 4 1/2 X 7/8 T29 60 Grit (735001)
- DEWALT High-Performance Cutting and Notching Wheels (DW8750)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66252843206)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 5" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22071)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 28, 4-1/2" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size (21026)
- Tiger Depressed Center Wheels