Shop All Depressed Center Wheels
Tiger
Depressed Center Wheel, Performance Line, 6 in Wheel Dia, 1/4 in Wheel Thickness, 7/8 in Center Hole
Mfr # 58079
Zoro # G009010953
product price: $10.05
/ea
Sold in multiples of 10 for $100.50
$100.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 58079
- Zoro # G009010953
- UPC # 12382580797
- Country of Origin Slovenia
- Category Depressed Center Wheels
Description
Tiger Depressed Center Wheel, Performance Line, 6 in Wheel Dia, 1/4 in Wheel Thickness, 7/8 in Center Hole, Arbor Connector, 24 Grit, Coarse Grade, Zirconia Alumina Abrasive, Wheel Type Number: Type 27, 10200 rpm Maximum, Resin Bond, Applicable Materials: Carbon Steel, Structural Steel, Cast Iron, Steel and Stainless Steel, Wheel Hardness: T, Yes Reinforced, ANSI B7.1-2010 Specifications Met.Weiler's high quality line of grinding wheels help metal fabrication professionals get the most demanding jobs done right and done fast.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWELL Belt Sander 6In Disc / 4X36 (RK7866)
- DEDECO SUNBURST 1'' TC DISC ASSORTMENT (A/O) 66/KIT (1741)
- CARRAND Bi-Level Brush W/ 8' Aluminum Handle, 10" (CRD93088)
- PORTER-CABLE 9" 80g H&L drywall pad with 5 abrasive discs (79080-5)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- REX CUT Max Flex Grinding Disc 4 1/2 X 5/8-11 T27 Max Flex A36 (891002)
- REX CUT Sigma Green Grinding Wheel, 5 x 5/8-11", 36 Grit (730006)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 A24R 6"x 1/4" x 5/8-11" 24 Grit Alum. Oxide (20076)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252912633)
- WEILER Cutting Wheel, Type 27, 0.0938 in Thick, Aluminum Oxide (56474)
- PFERD 6" x 1/4 Grinding Wheel, 7/8" A.H. - PSF STEELOX - Type 27 (61011)
- Tiger Depressed Center Wheels